Shop All Crowd Control Post & Ropes
Tensabarrier
Slimline Post, Satin Chrome, Blue, Steel
Mfr # 890B-33-89-89-MAX-NO-YEX-C
Zoro # G0491751
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 in
- Base Type Standard
- Base Material Cast Iron
- Belt Length 13 ft
- Post Material Metal Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 890B-33-89-89-MAX-NO-YEX-C
- Zoro # G0491751
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 in |
Belt Length | 13 ft |
Post Height | 38 in |
Belt Width | 2 in |
Base Diameter | 14 in |
Manufacturer Warranty Length | 2 yr |
Height Adjustability | Fixed Height |
Maximum Overall Height | 38 in |
Description
Barrier Post with Belt, Maximum Overall Height 38 in, Legend Out of Service, Legend Color Black, Number of Belts 1, Belt Length 13 ft, Belt Width 2 in, Belt Color Yellow, Post Color Black, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 in, Post Material Metal Alloy, Post Finish Powder Coated, Base Type Standard, Base Diameter 14 in, Base Material Cast Iron, Base Color Black, ADA Compliance Yes, Resistance Properties Weather Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402118)
- CONDOR Group Lockout Box, 42 Padlocks, Red, 13in.H (48KV16)
- PROPPER Khaki Polyester Jacket size M (F54880E233M3)
- SP SCIENCEWARE Gloves, 18.5 in, PR 1, PR (H13201-0001)
- TENSABARRIER Barrier Post with Belt, 13 ft. L (SA1-4PK-MAX-NO-D4X-C)
- TENSABARRIER Barrier Post, PVC Post, Yellow Finish (875-35-MAX-NO-YAX-C)
- TENSABARRIER Barrier Post with Belt, PVC, Yellow (886-35-STD-NO-YAX-C)
- TENSABARRIER Spike Post, Black Post, 43" H (884-33-STD-B9X-C)
- TENSABARRIER Belt Barrier, 13 ft, Yellow, Yellow (896T2-35-MAX-Y5X-C)
- TENSABARRIER Receiver Post, 38 In H, Polished Chrome (889T2U-3P-3P-RCV)
- QUEUEWAY Barrier Post with Belt, Metal, 7-1/2 ft. L (QWAYPOST-3S-R5)
- Tensabarrier Crowd Control Post & Ropes