Shop All Crowd Control Post & Ropes
Tensabarrier
Slimline Post, Satin Chrome
Mfr # 890U-1S-1S-1S-MAX-NO-YCX-C
Zoro # G0491900
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 in
- Base Type Standard
- Base Material Cast Iron
- Belt Length 13 ft
- Post Material Metal Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 890U-1S-1S-1S-MAX-NO-YCX-C
- Zoro # G0491900
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 in |
Belt Length | 13 ft |
Post Height | 38 in |
Belt Width | 2 in |
Base Diameter | 14 in |
Height Adjustability | Fixed Height |
Maximum Overall Height | 38 in |
Manufacturer Warranty Length | 2 yr |
Description
Barrier Post with Belt, Maximum Overall Height 38 in, Legend Cleaning in Progress, Legend Color Black, Number of Belts 1, Belt Length 13 ft, Belt Width 2 in, Belt Color Yellow, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 in, Post Material Metal Alloy, Post Finish Satin Chrome, Base Type Standard, Base Diameter 14 in, Base Material Cast Iron, Base Finish Satin Chrome, ADA Compliance Yes, Resistance Properties Weather Resistant, Height Adjustability Fixed Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMK IIT Jumbo D Shaped Carabiner Hook Aluminum (2222208)
- PYRAMEX Safety Glasses, Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant (S9910STMRG)
- BDG Welding Glove TIG Grain Deerskin Back Hand Patch Left Hand, Size L (64-1-1145-11)
- 3M Safety Goggles, Clear Uncoated Lens, 334 Series, 10PK (40660-00000-10)
- TENSABARRIER Belt Barrier, Black, Belt Color Red (897-15-C-33-NO-R5X-A)
- TENSABARRIER Barrier Post with Belt, Black No Scuff (890B-33-33-33-STD-NO-YAX-C)
- TENSABARRIER Tensacone Topper, Orange, Belt Yellow/Blk (TC114-30-MAX-NO-D4X-C)
- TENSABARRIER Barrier Post with Belt, PVC, White (886-32-STD-NO-D4X-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-30-S-35-NO-YDX-C)
- TENSABARRIER Barrier Post, Plastic Post, Black Finish (CASSETTE MAX-NO-B9X-C)
- MR. CHAIN Plastic Chain, 1 1/2" x 100 ft., Blue (30006-100)
- Tensabarrier Crowd Control Post & Ropes