Shop All Crowd Control Post & Ropes
Tensabarrier
Slimline Post, Red, Yellow Post Finish
Mfr # 890U-1S-1S-1S-MAX-NO-G6X-C
Zoro # G0491438
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 in
- Base Type Basic
- Base Material Cast Iron
- Belt Length 13 ft
- Post Material Metal Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 890U-1S-1S-1S-MAX-NO-G6X-C
- Zoro # G0491438
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 in |
Belt Length | 13 ft |
Post Height | 38 in |
Belt Width | 2 in |
Base Diameter | 14 in |
Height Adjustability | Fixed Height |
Manufacturer Warranty Length | 2 yr |
Maximum Overall Height | 38 in |
Description
Barrier Post with Belt, Maximum Overall Height 38 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 13 ft, Belt Width 2 in, Belt Color Green, Belt Pattern No Pattern, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 in, Post Material Metal Alloy, Post Finish Satin Chrome, Base Type Basic, Base Diameter 14 in, Base Material Cast Iron, Base Finish Satin Chrome, ADA Compliance Yes, Resistance Properties Weather Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Mag Readers Eyewear, Reading Magnifier, PR (250-25-0125)
- DEFENDER SAFETY DSG-BNS-02, Nitrile Disposable Gloves, 6 Mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Black (DSG-BNS-02-XL-10)
- 3M Half Facepiece Respirator Assemblies 6000 Series, With Filters (50051131070023)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, RGA (125XBRIRGA120A)
- TENSABARRIER Tensacone Topper, Orange, Belt Yellow/Blk (TC114-30-MAX-NO-D4X-C)
- TENSABARRIER Barrier Post w/ Belt, Wheeled, 7-1/2 ft. L (RB1-89-1P-STD-NO-G6X-C)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Black (890U-1P-1P-1P-STD-NO-B9X-C)
- TENSABARRIER Receiver Post, 38 In H, Polished Chrome (889T2U-3P-3P-RCV)
- TENSABARRIER Adapta-Rail, Horizontal Tubing, Stainless (TUBE-920XX-3S-06/0)
- TENSABARRIER Barrier Post with Belt, PVC, Yellow (875-35-STD-NO-YAX-C)
- MONTOUR LINE Stanchion Post and Rope Remov.Base Sat.Steel Post Ball Top, SignTapped (CXR-SS-BA-Tapped)
- Tensabarrier Crowd Control