Shop All Crowd Control Post & Ropes
Tensabarrier
Slimline Post, Polished Stainless Steel
Mfr # 890U-1S-1S-1S-MAX-NO-G7X-C
Zoro # G0491718
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 in
- Base Type Standard
- Base Material Cast Iron
- Belt Length 13 ft
- Post Material Metal Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 890U-1S-1S-1S-MAX-NO-G7X-C
- Zoro # G0491718
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 in |
Belt Length | 13 ft |
Post Height | 38 in |
Belt Width | 2 in |
Base Diameter | 14 in |
Maximum Overall Height | 38 in |
Manufacturer Warranty Length | 2 yr |
Height Adjustability | Fixed Height |
Description
Barrier Post with Belt, Maximum Overall Height 38 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 13 ft, Belt Width 2 in, Belt Color Dark Green, Belt Pattern No Pattern, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 in, Post Material Metal Alloy, Post Finish Satin Chrome, Base Type Standard, Base Diameter 14 in, Base Material Cast Iron, Base Finish Satin Chrome, ADA Compliance Yes, Resistance Properties Weather Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE 12" Post Anchor (FS-EX325)
- HEADLINE SIGN ADA Sign, EMPLOYEES MUST WASH HANDS, Tactile Symbol/Braille, 6x9, Gray (4726)
- SAFETY WORKS Safety Works 34-874TM Maxiflex Ultimate Nitrile Glove - Medium (34-874TM)
- SENSIT Replacement Sensor, Methane, 0-100 Pct LEL (375-2611-01)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Black (890U-1S-1S-1S-STD-NO-B9X-C)
- TENSABARRIER Barrier Post with Belt, 13 ft. L, Black (MARINEPOST-33-MAX-NO-B9X-C)
- TENSABARRIER Spike Post, Black Post, 43" H (884-33-STD-B9X-C)
- TENSABARRIER Tensacone Topper(R), Height 9 In, Orange (TC114-30-MAX-NO-D3X-C)
- TENSABARRIER Barrier Post with Belt, PVC, White (886-32-STD-NO-D4X-C)
- TENSABARRIER Barrier Post with Belt, Black No Scuff (889T2B-33-33-STD-NO-YEX-C)
- ZORO SELECT Plastic Chain, 1-1/2" Size, 25 ft. L, White (30001-25)
- Tensabarrier Crowd Control Post & Ropes