Shop All Crowd Control Post & Ropes
Tensabarrier
Slimline Post, Green, Gray Hammer Tone
Mfr # 890U-3P-3P-3P-MAX-NO-R5X-C
Zoro # G0491377
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 in
- Base Type Basic
- Base Material Cast Iron
- Belt Length 13 ft
- Post Material Metal Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 890U-3P-3P-3P-MAX-NO-R5X-C
- Zoro # G0491377
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 in |
Belt Length | 13 ft |
Post Height | 38 in |
Belt Width | 2 in |
Base Diameter | 14 in |
Maximum Overall Height | 38 in |
Manufacturer Warranty Length | 2 yr |
Height Adjustability | Fixed Height |
Description
Barrier Post with Belt, Maximum Overall Height 38 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 13 ft, Belt Width 2 in, Belt Color Red, Belt Pattern No Pattern, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 in, Post Material Metal Alloy, Post Finish Polished Stainless Steel, Base Type Basic, Base Diameter 14 in, Base Material Cast Iron, Base Finish Polished Stainless Steel, ADA Compliance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Hi Vis Class 2 Color Block Tee, 5XL (HVK017)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue/White, S, PR (11-900)
- SIGNMISSION Sign, 7" H, Plastic, NOTICE Restrooms Through Doorway And Left Sign, Landscape, L-16489 (OS-NS-P-710-L-16489)
- SUNBELT HELMET-KASK, HELMET BAG 9" x6" x1" (A-B1UAC00002)
- TENSABARRIER Tensacone Topper, Green, Belt Green/White (TC114-28-MAX-NO-D2X-C)
- TENSABARRIER Tensacone Topper, Blue, Belt Yellow/Black (TC114-23-MAX-NO-D4X-C)
- TENSABARRIER Barrier Post with Belt, 13 ft. L, Black (889B-33-33-MAX-NO-B9X-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Red (897-15-C-33-NO-R5X-A)
- TENSABARRIER Barrier Post, PVC Post, Yellow Finish (875-35-MAX-NO-YAX-C)
- TENSABARRIER Receiver Post, 38 In H, Yellow (875-35-RCV)
- TENSABARRIER Adapta-Rail, Horizontal Tubing, Stainless (TUBE-920XX-3S-06/0)
- Tensabarrier Crowd Control Post & Ropes