Shop All Crowd Control Post & Ropes
Tensabarrier
Slimline Post, Blue, Yellow Post Finish
Mfr # 890B-33-33-33-MAX-NO-YAX-C
Zoro # G0491578
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 in
- Base Type Basic
- Base Material Cast Iron
- Belt Length 13 ft
- Post Material Metal Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 890B-33-33-33-MAX-NO-YAX-C
- Zoro # G0491578
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 in |
Belt Length | 13 ft |
Post Height | 38 in |
Belt Width | 2 in |
Base Diameter | 14 in |
Maximum Overall Height | 38 in |
Manufacturer Warranty Length | 2 yr |
Height Adjustability | Fixed Height |
Description
Barrier Post with Belt, Maximum Overall Height 38 in, Legend Caution Do Not Enter, Legend Color Black, Number of Belts 1, Belt Length 13 ft, Belt Width 2 in, Belt Color Yellow, Post Color Black, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 in, Post Material Metal Alloy, Post Finish Yellow, Base Type Basic, Base Diameter 14 in, Base Material Cast Iron, Base Color Black, ADA Compliance Yes, Resistance Properties Weather Resistant, Height Adjustability Fixed Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Spark Arrestor, Wire Mesh (235676)
- KISHIGO Large Class 2 High Visibility Vest, Orange (1084-L)
- 5.11 Uniform Hat, Ball Cap, Dark Navy (89260)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TENSABARRIER Barrier Post, Plastic Post, Orange Finish (TC114-30-MAX-NO-RIX-C)
- TENSABARRIER Barrier Post, Plastic Post, Black Finish (897-30-S-33-NO-RHX-C)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Red (890B-33-33-33-STD-NO-R5X-C)
- TENSABARRIER Receiver Post, 38 In H, Satin Chrome (889T2U-1S-1S-RCV)
- TENSABARRIER Tensacone Topper, Orange, Belt Yellow/Blk (TC114-30-MAX-NO-D4X-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-30-S-35-NO-YDX-C)
- LAWRENCE METAL Post Rope Snap End, Satin Chrome (ROPEEND-SNAP-1S)
- Tensabarrier Crowd Control