Shop All Crowd Control Post & Ropes
Tensabarrier
Slimline Post, Blue, Gray Hammer Tone
Mfr # 890B-33-33-33-MAX-NO-B9X-C
Zoro # G0491648
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 in
- Base Type Basic
- Base Material Cast Iron
- Belt Length 13 ft
- Post Material Metal Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 890B-33-33-33-MAX-NO-B9X-C
- Zoro # G0491648
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 in |
Belt Length | 13 ft |
Post Height | 38 in |
Belt Width | 2 in |
Base Diameter | 14 in |
Height Adjustability | Fixed Height |
Maximum Overall Height | 38 in |
Manufacturer Warranty Length | 2 yr |
Description
Barrier Post with Belt, Maximum Overall Height 38 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 13 ft, Belt Width 2 in, Belt Color Black, Belt Pattern No Pattern, Post Color Black, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 in, Post Material Metal Alloy, Post Finish Gray Hammer Tone, Base Type Basic, Base Diameter 14 in, Base Material Cast Iron, Base Color Black, ADA Compliance Yes, Resistance Properties Weather Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAKEHOLD! Flex Mount Fastener, Black, 100 lb. (RDFMMIC1)
- BRADY Label Tape Cartridge, Clear, Labels/Roll: Continuous (B30C-4000-432)
- JJ KELLER Handbook, FMCSR Regulations, English (103)
- MECHANIX WEAR Mechanics Gloves, S, Blue, Form Fitting Trek Dry(R) (MG-03-008)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Black (889T2B-33-33-STD-NO-B9X-C)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Black (890U-1P-1P-1P-STD-NO-B9X-C)
- TENSABARRIER Cone Topper Reciever, 9" H, Plastic (TC114-23-RCV)
- TENSABARRIER Barrier Post with Belt, Black (886-33-MAX-NO-B9X-C)
- TENSABARRIER Barrier Post with Belt, 13 ft. L, Black (889B-33-33-MAX-NO-B9X-C)
- TENSABARRIER Barrier Post with Belt, PVC, Yellow (875-35-STD-NO-D4X-C)
- BANNER STAKES PLUS Barrier System, Yellow, Caution (PL4082)
- Tensabarrier Crowd Control