Shop All Crowd Control Post & Ropes
Tensabarrier
Slimline Post, Black Wrinkle, Basic, Steel
Mfr # 890B-33-89-89-MAX-NO-YAX-C
Zoro # G0491270
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 in
- Base Type Basic
- Base Material Cast Iron
- Belt Length 13 ft
- Post Material Metal Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 890B-33-89-89-MAX-NO-YAX-C
- Zoro # G0491270
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 in |
Belt Length | 13 ft |
Post Height | 38 in |
Belt Width | 2 in |
Base Diameter | 14 in |
Maximum Overall Height | 38 in |
Manufacturer Warranty Length | 2 yr |
Height Adjustability | Fixed Height |
Description
Barrier Post with Belt, Maximum Overall Height 38 in, Legend Caution Do Not Enter, Legend Color Black, Number of Belts 1, Belt Length 13 ft, Belt Width 2 in, Belt Color Yellow, Post Color Black, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 in, Post Material Metal Alloy, Post Finish Powder Coated, Base Type Basic, Base Diameter 14 in, Base Material Cast Iron, Base Color Black, ADA Compliance Yes, Resistance Properties Weather Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, Standard Shape, PVC, 28 in H, Orange, 2 Reflective Stripes, Orange Base (6FHA1)
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens (740-0535)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Green, M (J22168)
- INCOM Floor Marking Tape, L, Black, 6"Lx6"W, PK25 (LM110K)
- TENSABARRIER Barrier Post, PVC Post, Red Finish (886-21-STD-NO-RAX-C)
- TENSABARRIER Barrier Post with Belt, PVC, Yellow (875-35-STD-NO-D4X-C)
- TENSABARRIER Barrier Post with Belt, 13 ft. L (SA1-4PK-MAX-NO-D4X-C)
- TENSABARRIER Barrier Post, Plastic Post, Black Finish (897-30-S-33-NO-RHX-C)
- TENSABARRIER Receiver Post, 38 In H, Black (875-33-RCV)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-30-C-35-NO-Y5X-A)
- BANNER STAKES PLUS Barrier Set X5, Frklft Traffic, Orng (PL4502)
- Tensabarrier Crowd Control