Shop All Crowd Control Post & Ropes
Tensabarrier
Slimline Post, Black with Yellow Stripe
Mfr # 890U-3P-3P-3P-MAX-NO-D4X-C
Zoro # G0491830
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 in
- Base Type Standard
- Base Material Cast Iron
- Belt Length 13 ft
- Post Material Metal Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 890U-3P-3P-3P-MAX-NO-D4X-C
- Zoro # G0491830
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 in |
Belt Length | 13 ft |
Post Height | 38 in |
Belt Width | 2 in |
Base Diameter | 14 in |
Maximum Overall Height | 38 in |
Manufacturer Warranty Length | 2 yr |
Height Adjustability | Fixed Height |
Description
Barrier Post with Belt, Maximum Overall Height 38 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 13 ft, Belt Width 2 in, Belt Color Black/Yellow, Belt Pattern Chevron, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 in, Post Material Metal Alloy, Post Finish Polished Stainless Steel, Base Type Standard, Base Diameter 14 in, Base Material Cast Iron, Base Finish Polished Stainless Steel, ADA Compliance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Knit Gloves, Finished, Size S (48-73-7010)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher Bracket, Heavy-Duty Bracket, Steel, For Tank Weight 30 lb (700229)
- NOTRAX Knee RX Kneeling Mat, Nitrile/PVC Sponge Kneeling Pad, 12 in L x 22 in W, Built-In Handle, Black (950S1222BL)
- VIKING Open Road Hi-Vis 150D Jkt Open Roadg (6323JO-XXXXL)
- TENSABARRIER Belt Barrier, 13 ft, Yellow, Yellow (896T2-35-MAX-Y5X-C)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Black (889T2B-33-33-STD-NO-B9X-C)
- TENSABARRIER Barrier Post with Belt, PVC, Yellow (875-35-STD-NO-D4X-C)
- TENSABARRIER Receiver Post, 38 In H, Satin Chrome (889T2U-1S-1S-RCV)
- TENSABARRIER Barrier Post with Belt, 13 ft. L, Black (MARINEPOST-33-MAX-NO-B9X-C)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Black (890U-1S-1S-1S-STD-NO-B9X-C)
- ZORO SELECT Plastic Chain, 3 In x 100 ft, Black (80003-100)
- Tensabarrier Crowd Control Post & Ropes