Shop All Crowd Control Post & Ropes
Tensabarrier
Slimline Post, Black, Black Wrinkle
Mfr # 890B-33-33-33-MAX-NO-R5X-C
Zoro # G0491447
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 in
- Base Type Basic
- Base Material Cast Iron
- Belt Length 13 ft
- Post Material Metal Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 890B-33-33-33-MAX-NO-R5X-C
- Zoro # G0491447
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 in |
Belt Length | 13 ft |
Post Height | 38 in |
Belt Width | 2 in |
Base Diameter | 14 in |
Height Adjustability | Fixed Height |
Manufacturer Warranty Length | 2 yr |
Maximum Overall Height | 38 in |
Description
Barrier Post with Belt, Maximum Overall Height 38 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 13 ft, Belt Width 2 in, Belt Color Red, Belt Pattern No Pattern, Post Color Black, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 in, Post Material Metal Alloy, Post Finish Black Wrinkle, Base Type Basic, Base Diameter 14 in, Base Material Cast Iron, Base Color Black, ADA Compliance Yes, Resistance Properties Weather Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Hi-Vis, Waterproof Polyester Safety Bomber Jacket, Yellow/Green, 3XL (V1130560U-3XL)
- EDGE EYEWEAR Safety Glasses, Red Scratch-Resistant (SWAP119)
- HONEYWELL HOWARD LEIGHT Max Lite(R) Disposable Foam Ear Plugs, Contoured-T Shape, 30 dB, Green, 100 PK (LPF-30-P)
- KASCO Kasco K80S T9 12V Pesticide Helmet (0313063)
- TENSABARRIER Barrier Post, PVC Post, Red Finish (886-21-STD-NO-RAX-C)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L (886-35-STD-NO-D4X-C)
- TENSABARRIER Barrier Post with Belt, 13 ft. L (SA1-4PK-MAX-NO-D4X-C)
- TENSABARRIER Belt Barrier, 13 ft, Yellow, Yellow (896T2-35-MAX-Y5X-C)
- TENSABARRIER Barrier Post with Belt, PVC, Yellow (875-35-STD-NO-YAX-C)
- TENSABARRIER Receiver Post, 38 In H, Satin Chrome (889T2U-1S-1S-RCV)
- COFAIR PRODUCTS 3x75 Deck Flash Barrier (DFB375)
- Tensabarrier Crowd Control