Shop All Crowd Control Post & Ropes
Tensabarrier
Slimline Post, Basic, 13 ft. Belt Length
Mfr # 890U-3P-3P-3P-MAX-NO-Y5X-C
Zoro # G0491727
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 in
- Base Type Basic
- Base Material Cast Iron
- Belt Length 13 ft
- Post Material Metal Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 890U-3P-3P-3P-MAX-NO-Y5X-C
- Zoro # G0491727
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 in |
Belt Length | 13 ft |
Post Height | 38 in |
Belt Width | 2 in |
Base Diameter | 14 in |
Maximum Overall Height | 38 in |
Height Adjustability | Fixed Height |
Manufacturer Warranty Length | 2 yr |
Description
Barrier Post with Belt, Maximum Overall Height 38 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 13 ft, Belt Width 2 in, Belt Color Yellow, Belt Pattern No Pattern, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 in, Post Material Metal Alloy, Post Finish Polished Stainless Steel, Base Type Basic, Base Diameter 14 in, Base Material Cast Iron, Base Finish Polished Stainless Steel, ADA Compliance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAKEHOLD! Flex Mount Fastener, Black, 100 lb. (RDFMMIC1)
- OIL-DRI Spill Kit, Chem/Hazmat, Yellow (L90894)
- SAS SAFETY SAS Safety 5346 NSX Eyewear - Shade 5 Lens; Black Temple w Polybag (SAS-5346)
- CAIMAN Insulated Glove, S, PR (2396-3)
- TENSABARRIER Cone Topper Reciever, 9" H, Plastic (TC114-23-RCV)
- TENSABARRIER Barrier Post, PVC Post, Yellow Finish (875-35-MAX-NO-YAX-C)
- TENSABARRIER Receiver Post, 38 In H, Satin Chrome (889T2U-1S-1S-RCV)
- TENSABARRIER Slimline Post, Blue, Gray Hammer Tone (890B-33-33-33-MAX-NO-B9X-C)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Red (890B-33-33-33-STD-NO-R5X-C)
- TENSABARRIER Barrier Post with Belt, PVC, Yellow (875-35-STD-NO-YAX-C)
- MONTOUR LINE Stanchion Belt Barrier Removable Base Sat.Brass Post 9ft.Orange Belt (MX630R-SB-OR-90)
- Tensabarrier Crowd Control