Shop All Crowd Control Post & Ropes
Tensabarrier
Slimline Post, Basic, 13 ft. Belt Length
Mfr # 890B-33-21-21-MAX-NO-YDX-C
Zoro # G0491815
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 in
- Base Type Basic
- Base Material Cast Iron
- Belt Length 13 ft
- Post Material Metal Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 890B-33-21-21-MAX-NO-YDX-C
- Zoro # G0491815
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 in |
Belt Length | 13 ft |
Post Height | 38 in |
Belt Width | 2 in |
Base Diameter | 14 in |
Height Adjustability | Fixed Height |
Manufacturer Warranty Length | 2 yr |
Maximum Overall Height | 38 in |
Description
Barrier Post with Belt, Maximum Overall Height 38 in, Legend Danger Keep Out, Legend Color Black, Number of Belts 1, Belt Length 13 ft, Belt Width 2 in, Belt Color Yellow, Post Color Red, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 in, Post Material Metal Alloy, Post Finish Powder Coated, Base Type Basic, Base Diameter 14 in, Base Material Cast Iron, Base Color Black, ADA Compliance Yes, Resistance Properties Weather Resistant, Height Adjustability Fixed Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLOW WALK SAFETY Women's Safety Shoe, ESD, Size 95, E Width (420092BLK095)
- BLACK DIAMOND IBC Containment Unit, 385 gal Spill Capacity, 3000 lb., Polyethylene (5469-BD-D)
- XPOSE SAFETY Blue Palm Working Gloves, 10PK (BPG-10-X-S)
- CAIMAN Flame-Resistant Sleeve, 18" L, Navy, PR (3004-1)
- TENSABARRIER Belt Barrier, Black, Belt Color Red (897-15-C-33-NO-R5X-A)
- TENSABARRIER Wall Mount Receiver, Black (898CLIP)
- TENSABARRIER Barrier Post, PVC Post, Red Finish (886-21-STD-NO-RAX-C)
- TENSABARRIER Barrier Post with Belt, 13 ft. L, Black (MARINEPOST-33-MAX-NO-B9X-C)
- TENSABARRIER Barrier Post, Plastic Post, Black Finish (897-24-S-33-NO-RHX-C)
- TENSABARRIER Barrier Post, PVC Post, Red Finish (897-15-S-21-NO-RAX-C)
- ZORO SELECT 1.5" (#6, 38 mm.) x 50 ft. Safety Orange Plastic Chain (30012-50)
- Tensabarrier Crowd Control Post & Ropes