Shop All Crowd Control Accessories
Tensabarrier
Sign, Notice Authorized Personnel Only
Mfr # SG4-35-1114-250-H
Zoro # G2009920
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- For Use With Sign Frames, Sign Holders
- Sign Message Notice Authorized Personnel Only
- Finish Unfinished
- Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # SG4-35-1114-250-H
- Zoro # G2009920
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 11 in |
Length | 14 in |
Overall Length | 11 in |
Overall Width | 14 in |
Details
Item | Acrylic Sign |
Color | Yellow |
For Use With | Sign Frames, Sign Holders |
Sign Message | Notice Authorized Personnel Only |
Finish | Unfinished |
Material | Acrylic |
Type | Acrylic Announcement Display |
ADA Compliance | No |
Legend | Notice Authorized Personnel Only |
Legend Color | Black |
Description
Acrylic Sign, For Use With Sign Frames, Sign Holders, Includes Not Applicable, Legend Notice Authorized Personnel Only, Legend Color Black, Color Yellow, Material Acrylic, Finish Unfinished, Overall Length 11 in, Overall Width 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY White Polyester Wire Marker, THT-106-423 (THT-106-423)
- ZORO SELECT Roof Leak Diverter, 10 ft., Black (42X291)
- MUTUAL INDUSTRIES WF200 Polyethylene Woven Geotextile Fabr, Woven, 72 inch H, 10 inch L, 10 inch W, Black (200-6-300)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Rigid Plastic, Balcony Closed, Portrait (OS-DS-P-710-V-2123)
- TENSABARRIER Sign Frame, 11 x 7 In, Black (FRAME-HDSC-33-0711HD-V)
- TENSABARRIER Magnetic Belt End, Black, Unfinished (BELTEND-D)
- TENSABARRIER Dolly, Black, 4 in. H x 17 in. L (PR1)
- TENSABARRIER Acrylic Sign, Black, Please Enter Here (S01-P-33-7X11-V-HDSB-1701-33)
- TENSABARRIER Acrylic Sign, Green, Please Enter Here (S01-P-28-7X11-V-HDSB-1701-33)
- TENSABARRIER Floor Protector, Black, Unfinished (66RUBBER)
- TENSABARRIER Acrylic Sign, Red, Line Forms Here (S17-P-21-7X11-V-HDSB-1701-33)
- Tensabarrier Crowd Control