Shop All Sign Post Accessories
Tensabarrier
Sign Holder, Metal Post, Satin Chrome
Mfr # FRAME-NOSC-1S-8511HD-V
Zoro # G8506401
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- ADA Compliance No
- Product Type Sign Frame
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # FRAME-NOSC-1S-8511HD-V
- Zoro # G8506401
- Country of Origin United States
- Category Sign Post Accessories
Details
Item | Sign Holder |
Color | Silver |
ADA Compliance | No |
Product Type | Sign Frame |
Finish | Satin Chrome |
Description
Sign Holder, Product Type Sign Frame, Color Silver, Finish Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Shoulder strap-back support belt with mesh L (USF03G)
- EAGLE MFG 2 1/2 gal Red Steel Type II Safety Can Flammables (U226SX5)
- 3M 3M Particulate Filter, P100 Respiratory Protection - Pack of 2, Bayonet, NIOSH Approved (7000051991)
- IRON AGE Work Boots, Comp, Brw, 13W, PR (IA0195)
- TENSABARRIER Sign Holder, Black, 6-1/2" L, 6" W (BRACKET-HDSC-33)
- ZORO SELECT Sign Kit, Size 3 ft., Yellow, 7403CL (7403CL)
- ZORO SELECT Sign Holder, 8-1/2in x 11in, Plastic, Clear (DTA114)
- BRADY Laminate Cartiridge, Size 8-3/5 x 100 ft. (20602)
- VISUAL WORKPLACE Peel/Stick, Quick Grid, 15.33"x23", Blue (35-803-1523-608)
- BRADY Double Sided Tape, B-156 Foam, 3/4 in., Wht (78273)
- SNAPLOCK Quick Release Clamp (037-00016)
- Tensabarrier Signs