Shop All Sign Post Accessories
Tensabarrier
Sign Holder, Metal Post, Black Finish
Mfr # FRAME-HDSC-33-8511HD-H
Zoro # G8506340
product price: $75.79
/ea
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- For Use With Tensabarrier Posts
- ADA Compliance No
- Material Steel
- Includes (2) Sheets of Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # FRAME-HDSC-33-8511HD-H
- Zoro # G8506340
- Country of Origin United States
- Category Sign Post Accessories
Details
Item | Sign Holder |
Color | Black |
For Use With | Tensabarrier Posts |
ADA Compliance | No |
Material | Steel |
Includes | (2) Sheets of Acrylic |
Finish | Gloss |
Product Type | Sign Frame |
Description
Sign Holder, Product Type Sign Frame, For Use With Tensabarrier Posts, Includes (2) Sheets of Acrylic, Color Black, Material Steel, Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY MSA V-Gard® Hard Hats, Front Brim, Fas-Trac® Suspension, Yellow, 475360 (475360)
- DUNLOP Men's Steel Rubber Boot Black (8680200)
- SIGNMISSION OSHA Sign, Radioactive Equipment In This Area, 10in X 7in Rigid Plastic, 7" H, 10" W, Landscape (OS-CS-P-710-L-19224)
- TRANSFORMING TECHNOLOGIES ESD Cut Resistant Gloves, Finger Tip Coated, Small (GL2502T)
- TENSABARRIER Sign Holder, Black, 6-1/2" L, 6" W (BRACKET-HDSC-33)
- MASTER MAGNETICS Magnetic Strip, 50 ft. L, 2 In W (ZG80ACX50)
- BRADY Street Sign Tubular Post Top, Aluminum (56687)
- ZING Sign Base, 72 lb, Post/24" Stop Sign (7448)
- BRADY Double Sided Tape, 3/4 in., White, 4-1/2 in (97200)
- CONDOR Magnetic Strip, 8" W, 1" H, PK5, 487C76 (487C76)
- VISUAL WORKPLACE Peel/Stick, Quick Grid, 15.33"x23", Blue (35-803-1523-608)
- Tensabarrier Sign Post Accessories