Shop All Sign Post Accessories
Tensabarrier
Sign Holder, Black, 6-1/2" L, 6" W
Mfr # BRACKET-HDSC-33
Zoro # G8506167
product price: $52.65
/ea
$52.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Sign Brackets and Hardware
- Color Black
- For Use With Tensabarrier Post Signs or Acrylic Pocket
- Height 6-1/2"
- Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # BRACKET-HDSC-33
- Zoro # G8506167
- Country of Origin United States
- Category Sign Post Accessories
Dimensions
Height | 6-1/2" |
Width | 6" |
Height (In.) | 6 1/2 in |
Length (In.) | 6 in |
Overall Width | 6 in |
Overall Height | 6 1/2 in |
Details
Sub-Category | Sign Brackets and Hardware |
Item | Sign Holder |
Color | Black |
For Use With | Tensabarrier Post Signs or Acrylic Pocket |
Material | Steel |
Includes | Mounting Adapter |
Product Type | Sign Frame |
Finish | Gloss |
Description
Sign Holder, Product Type Sign Frame, For Use With Tensabarrier Post Signs or Acrylic Pocket, Includes Mounting Adapter, Color Black, Material Steel, Finish Gloss, Overall Width 6 in, Overall Height 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blank Tag, 2 x 2In, White, PK10 (22CM93)
- STEINER INDUSTRIES LARGE GREY ECONOMY WELDERS GLOVES (SB02209-L)
- ANSELL Bib Apron, Blue, 48 In. L (56-601)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB127SWHMD002500)
- DICKE Sign Stand, Roll-Up, Steel, 36 In. (STF18-RUB)
- DICKE Sign Stand, Rigid and Roll-Up, Steel, 36 In, TF18-RG/RU (TF18-RG/RU)
- BRADY Sign Cross Brace, Fiberglass, 48 In. L (57071)
- TAPCO Clamp-On, U-Sign Bracket, PK25 (M2G-C2SPB)
- VISUAL WORKPLACE Quick Grid, Magnet, 15.33"x23", Black (35-801-1523-603)
- TAPCO Sign Mounting Hardware, Fence, PK2 (373-00492)
- VISUAL WORKPLACE Quick Grid, Magnet, 15.33"x23", Green (35-801-1523-614)
- Tensabarrier Signs