Shop All Sign Holders
Zoro Select
Sign Holder, 8-1/2In x 11In Frame, Brass
Mfr # 1310U-2P-8511HD-V
Zoro # G6878356
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8-1/2 in x 11 in
- Mounting Style Pedestal
- Material Steel
- Color Brass
- ADA Compliance Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1310U-2P-8511HD-V
- Zoro # G6878356
- Country of Origin United States
- Category Sign Holders
Dimensions
Size | 8-1/2 in x 11 in |
Overall Height | 46 in |
Compatible Sheet Width | 8 1/2 in |
Compatible Sheet Height | 11 in |
Details
Item | Floor Sign Holder |
Mounting Style | Pedestal |
Material | Steel |
Color | Brass |
ADA Compliance | Yes |
Product Type | Floor Sign Holder |
Mounting Method | Floor Stand |
Description
Floor Sign Holder, Mounting Style Pedestal, Size 8-1/2 in x 11 in, Overall Height 46 in, Material Steel, Color Brass, ADA Compliance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Numbers and Letters Labels, PK 10 (5140P-3)
- TRIMACO Spray Suit, 2XL, White, 0.5% Carbon Fiber, 99.5% Polyester, 2-Way Zipper (28034)
- MELLOW WALK Work Shoe, Sz 9, E Foot Width, Gray, PR (482072)
- SALISBURY Switchboard Mat, Black, 2ft. 6" x 3ft. (M30-1Y)
- ZORO SELECT Sign Holder, 8-1/2In x 11In Frame, Black (1310U-33-8511HD-V)
- ZORO SELECT Sign Holder, 8-1/2In x 11In Frame, Black (1310T-33-8511HD-V)
- ZORO SELECT Sign Holder, 11In x 14In Frame, Chrome (1310U-1S-1114HD-V)
- ZORO SELECT Sign Holder, 8-1/2In x 11In Frame, Chrome (1310T-1P-8511HD-V)
- ZORO SELECT Sign Holder, 8-1/2In x 11In Frame, Chrome (1310U-1P-8511HD-V)
- ZORO SELECT Sign Holder, 14In x 22In Frame, Chrome (1310U-1S-1422HD-V)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products BN3-B Classic Banner Stands 36 in. Classic Banner Stand- Silver (BN3-B)
- Zoro Select Signs