Shop All Crowd Control Accessories
Tensabarrier
Sign Frame, 14 x 11 In, Satin Chrome
Mfr # FRAME-HDSC-1S-1114HD-V
Zoro # G6993804
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tensabarrier Retractable Stanchion Post
- Color Satin Chrome
- Finish Chrome
- Height 14 in
- Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # FRAME-HDSC-1S-1114HD-V
- Zoro # G6993804
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 14 in |
Length | 11 in |
Overall Height | 14 in |
Overall Width | 11 in |
Details
Item | Sign Frame |
For Use With | Tensabarrier Retractable Stanchion Post |
Color | Satin Chrome |
Finish | Chrome |
Material | Steel |
Type | Vertical |
Includes | (2) Sheets of Acrylic |
ADA Compliance | No |
Product Type | Sign Frame |
Description
Sign Frame, Product Type Sign Frame, For Use With Tensabarrier Retractable Stanchion Post, Includes (2) Sheets of Acrylic, Color Satin Chrome, Material Steel, Finish Chrome, Overall Width 11 in, Overall Height 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN MIG/Stick Left Hand Only Welding Glove, Deerskin Palm, L (1878-0)
- STRANCO Die Cut Number Label, 4, 10 Cards, PK10 (DBV-1.5-4-10)
- AMERIHOME Rubber Boot Scraper Mat (RBSM)
- GEMTOR Beam Anchor, Sliding, 14"x1.25" (VP201-1)
- TENSABARRIER Acrylic Sign, Red, Line Forms Here (S17-P-21-7X11-V-HDSB-1701-33)
- TENSABARRIER Dolly, Black, 4 in. H x 17 in. L (PR1)
- TENSABARRIER Acrylic Sign, Blue, Line Forms Here (S17-P-23-7X11-V-HDSB-1701-33)
- TENSABARRIER Acrylic Sign, Black, Please Wait Here (S21-P-33-7X11-V-HDSB-1701-33)
- TENSABARRIER Wall Receiver, Black, Unfinished (898-P)
- TENSABARRIER Sign Frame, 11 x 7 In, Black (FRAME-HDSC-33-0711HD-V)
- ADVANTUS Crowd Management Wristbands, Sequential, 9 3/4 x 3/4, Blue, PK500 (75513)
- Tensabarrier Crowd Control Accessories