Shop All Crowd Control Accessories
This Product is Discontinued
Tensabarrier
Sign Frame, 14 x 11 In, Black (Discontinued)
Mfr # FRAME-HDSC-33-1114LD-V
Zoro # G7180354
This Product is Discontinued
Key Features
- For Use With Tensabarrier Posts
- Color Black
- Includes Mounting Adapter
- Type Vertical
- ADA Compliance No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # FRAME-HDSC-33-1114LD-V
- Zoro # G7180354
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Overall Width | 11 in |
Overall Height | 14 in |
Details
Item | Sign Frame |
For Use With | Tensabarrier Posts |
Color | Black |
Includes | Mounting Adapter |
Type | Vertical |
ADA Compliance | No |
Product Type | Vertical |
Description
Sign Frame, Product Type Vertical, For Use With Tensabarrier Posts, Includes Mounting Adapter, Color Black, Overall Width 11 in, Overall Height 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.