Shop All Crowd Control Accessories
Tensabarrier
Sign Frame, 14 x 11 In, Black
Mfr # FRAME-HDSC-33-1114HD-V
Zoro # G7215047
product price: $85.39
/ea
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Tensabarrier Posts
- Finish Gloss
- Height 14 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # FRAME-HDSC-33-1114HD-V
- Zoro # G7215047
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 14 in |
Length | 11 in |
Overall Height | 14 in |
Overall Width | 11 in |
Details
Item | Sign Frame |
Color | Black |
For Use With | Tensabarrier Posts |
Finish | Gloss |
Material | Steel |
Type | Vertical |
ADA Compliance | No |
Includes | (2) Sheets of Acrylic, Mounting Adapter |
Product Type | Sign Frame |
Description
Sign Frame, Product Type Sign Frame, For Use With Tensabarrier Posts, Includes (2) Sheets of Acrylic, Mounting Adapter, Color Black, Material Steel, Finish Gloss, Overall Width 11 in, Overall Height 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Gas Cylinder Cabinet, 64x40, Steel (CV102YP)
- ALLEGRO INDUSTRIES Phase Change Cooling Vest Inserts, PK4 (8414-11)
- SIGNMISSION OSHA Danger Sign, 12" Height, 18" Wide, Aluminum, Diesel Combustible Flammable No Smoking, Landscape (OS-DS-A-1218-L-2529)
- MOLDEX Glide Disposable Soft Foam Ear Plugs, Pod Shape, 30 dB, Green, 100 PK (6940)
- TENSABARRIER Magnetic Belt End, Black, Unfinished (BELTEND-D)
- TENSABARRIER Acrylic Sign, Red, Line Forms Here (S17-P-21-7X11-V-HDSB-1701-33)
- TENSABARRIER Floor Protector, Black, Unfinished (66RUBBER)
- TENSABARRIER Sign Frame, 11 x 7 In, Black (FRAME-HDSC-33-0711HD-V)
- TENSABARRIER Standard Belt End, Black, Unfinished (BELTEND-C)
- TENSABARRIER Acrylic Sign, Black, Please Wait Here (S21-P-33-7X11-V-HDSB-1701-33)
- TENSABARRIER Acrylic Sign, Black, Please Enter Here (S01-P-33-7X11-V-HDSB-1701-33)
- Tensabarrier Crowd Control Accessories