Shop All Crowd Control Accessories
Tensabarrier
Sign Frame, 11 x 8-1/2 In, Satin Chrome
Mfr # FRAME-HDSC-1S-8511HD-V
Zoro # G7258352
original price:
$64.46
14% off
new price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tensabarrier Retractable Stanchion Post
- Material Steel
- Height 11 in
- Length 8 1/2 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # FRAME-HDSC-1S-8511HD-V
- Zoro # G7258352
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 11 in |
Length | 8 1/2 in |
Overall Height | 11 in |
Overall Width | 8 1/2 in |
Details
Item | Sign Frame |
For Use With | Tensabarrier Retractable Stanchion Post |
Material | Steel |
Finish | Chrome |
Color | Satin Chrome |
Type | Vertical |
Includes | (2) Sheets of Acrylic |
ADA Compliance | No |
Product Type | Sign Frame |
Description
Sign Frame, Product Type Sign Frame, For Use With Tensabarrier Retractable Stanchion Post, Includes (2) Sheets of Acrylic, Color Satin Chrome, Material Steel, Finish Chrome, Overall Width 8 1/2 in, Overall Height 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP Aluminized Bib Apron, Aluminized, Rayon (ARL125-39)
- ALLPOINTS Shoe Cover, Reuse, Pair , Grip-Max, Black, Large Pr (8014458)
- MECHANIX WEAR SpeedKnit(TM), Glove, Aramid, Size 11, 11, PR (S85CJ-06-011)
- DMI Lumbar Belt, L, Hook-and-Loop, White (632-6405-2923)
- TENSABARRIER Acrylic Sign, Red, Line Forms Here (S17-P-21-7X11-V-HDSB-1701-33)
- TENSABARRIER Sign Frame, 11 x 8-1/2 In, Black (FRAME-HDSC-33-8511HD-V)
- TENSABARRIER Acrylic Sign, Blue, Line Forms Here (S17-P-23-7X11-V-HDSB-1701-33)
- TENSABARRIER Dolly, Black, 4 in. H x 17 in. L (PR1)
- TENSABARRIER Magnetic Belt End, Black, Unfinished (BELTEND-D)
- TENSABARRIER Floor Protector, Black, Unfinished (66RUBBER)
- LAWRENCE METAL Post Rope Hook End, Polished Brass (ROPEEND-HOOK-2P)
- Tensabarrier Crowd Control Accessories