Shop All Crowd Control Accessories
Tensabarrier
Sign Frame, 11 x 8-1/2 In, Polished Chrome
Mfr # FRAME-HDSC-1P-8511HD-V
Zoro # G6955733
original price:
$89.16
15% off
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tensabarrier Retractable Stanchion Post
- Color Polished Chrome
- Finish Chrome
- Height 11 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tensabarrier
- MFR # FRAME-HDSC-1P-8511HD-V
- Zoro # G6955733
- UPC # 643749861367
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 11 in |
Length | 8 1/2 in |
Overall Height | 11 in |
Overall Width | 8 1/2 in |
Details
Item | Sign Frame |
For Use With | Tensabarrier Retractable Stanchion Post |
Color | Polished Chrome |
Finish | Chrome |
Material | Steel |
Type | Vertical |
ADA Compliance | No |
Includes | (2) Sheets of Acrylic |
Product Type | Sign Frame |
Description
Sign Frame, Product Type Sign Frame, For Use With Tensabarrier Retractable Stanchion Post, Includes (2) Sheets of Acrylic, Color Polished Chrome, Material Steel, Finish Chrome, Overall Width 8 1/2 in, Overall Height 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Standard Full Body Harness with 3-D Rings and 310 Lbs Capacity (2125-LG-XL)
- 2W INTERNATIONAL PVC Steel Toe Boots, Size 12 (SST16 12)
- SYSTEM SENSOR Horn Strobe, Marked Fire, Wall or Ceiling (P4WL)
- AIR PRODUCTS & CONTROLS Smoke Detector, Plastic, 2-1/4" H (SM-501-P)
- TENSABARRIER Acrylic Sign, Black, Please Wait Here (S21-P-33-7X11-V-HDSB-1701-33)
- TENSABARRIER Announcement Display (PSH1-HDSC-33)
- TENSABARRIER Acrylic Sign, Blue, Line Forms Here (S17-P-23-7X11-V-HDSB-1701-33)
- TENSABARRIER Acrylic Sign, Green, Please Enter Here (S01-P-28-7X11-V-HDSB-1701-33)
- TENSABARRIER Acrylic Sign, Red, Line Forms Here (S17-P-21-7X11-V-HDSB-1701-33)
- TENSABARRIER Acrylic Sign, Black, Please Enter Here (S01-P-33-7X11-V-HDSB-1701-33)
- US WEIGHT Plastic Chain Connectors - 2 Pack, 2PK (U2300ACC)
- Tensabarrier Crowd Control