Shop All Crowd Control Accessories
Tensabarrier
Sign Frame, 11 x 7 In, Polished Chrome
Mfr # FRAME-HDSC-1P-0711HD-V
Zoro # G6923996
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tensabarrier Retractable Stanchion Post
- Color Polished Chrome
- Finish Chrome
- Height 11 in
- Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # FRAME-HDSC-1P-0711HD-V
- Zoro # G6923996
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 11 in |
Length | 7 in |
Overall Height | 11 in |
Overall Width | 7 in |
Details
Item | Sign Frame |
For Use With | Tensabarrier Retractable Stanchion Post |
Color | Polished Chrome |
Finish | Chrome |
Material | Metal Alloy |
Type | Vertical |
Includes | (2) Sheets of Acrylic |
ADA Compliance | No |
Product Type | Sign Frame |
Description
Sign Frame, Product Type Sign Frame, For Use With Tensabarrier Retractable Stanchion Post, Includes (2) Sheets of Acrylic, Color Polished Chrome, Material Metal Alloy, Finish Chrome, Overall Width 7 in, Overall Height 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Dew Rag, Orange/Red, Flames (6710)
- S FELLAS BY GENUINE GRIP Women Waterproof Boot, Brown, 8M, PR (651-8M)
- FLORSHEIM Mens Cognac Steel Toe Wingtip Work O, PR (FS2623)
- IMPACTO Knee Pads, Black, Plastic, Non-Marring, PR (868-00)
- TENSABARRIER Dolly, Black, 4 in. H x 17 in. L (PR1)
- TENSABARRIER Magnetic Belt End, Black, Unfinished (BELTEND-D)
- TENSABARRIER Announcement Display (PSH1-HDSC-33)
- TENSABARRIER Floor Protector, Black, Unfinished (66RUBBER)
- TENSABARRIER Sign Frame, 11 x 7 In, Black (FRAME-HDSC-33-0711HD-V)
- TENSABARRIER Acrylic Sign, Red, Line Forms Here (S17-P-21-7X11-V-HDSB-1701-33)
- VISIONTRON 8.5x11 Sign Frames, Indoor/Outdoor (FR811DSSBSB)
- Tensabarrier Crowd Control