Shop All Crowd Control Post & Ropes
Tensabarrier
Rope Barrier, Poly Hemp Post, Unfinished
Mfr # ROPE-HEMP-50-08/0-2-SNAP-2S
Zoro # G8506438
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Style Brass Snap End
- Color Color of rope is natural
- Overall Length 8 ft
- For Use With Rope Stanchions
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # ROPE-HEMP-50-08/0-2-SNAP-2S
- Zoro # G8506438
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 8 ft |
Rope Diameter | 1 1/2 in |
Outside Diameter | 1 1/2 in |
Details
Item | Rope Barrier |
End Style | Brass Snap End |
Color | Color of rope is natural |
For Use With | Rope Stanchions |
Finish | Unfinished |
Description
Rope Barrier, Product Type Rope, For Use With Rope Stanchions, Compatible Barrier Not Applicable, Color Color of rope is natural, Overall Height Not Applicable, Overall Length 8 ft, Overall Width Not Applicable, Outside Diameter 1 1/2 in, Material Not Applicable, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Replacement Sensor, LEL, 0 to 100 ppm (C03-0911-000)
- ZORO SELECT Fire Hose, 1-1/2inx50ft, NST, Yellow, 300psi (45DV17)
- MAGID PPD520 HighVisibility Nitrix Coated Padded Palm Work Glove Cut Level A5 (PPD520-10)
- FULHAM Exit Sign, Red Letter Color, 3.70W, LED (FHEC35RRC)
- TENSABARRIER Adapta-Rail, Horizontal Tubing, Stainless (TUBE-920XX-3S-06/0)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Black (890U-1S-1S-1S-STD-NO-B9X-C)
- TENSABARRIER Tensacone Topper, Blue, Belt Yellow/Black (TC114-23-MAX-NO-D4X-C)
- TENSABARRIER Tensacone Topper, Green, Belt Green/White (TC114-28-MAX-NO-D2X-C)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Red (890B-33-33-33-STD-NO-R5X-C)
- TENSABARRIER Acrylic Sign, Red, Please Enter Here (S01-P-21-7X11-V-HDSB-1701-33)
- MONTOUR LINE Retractable Belt Barrier Stanchion, 2" Pol.Steel Post 11' Purple Belt (M530-PS-PE-110)
- Tensabarrier Crowd Control Post & Ropes