Shop All Wall Mounted Retractable Barriers
Tensabarrier
Retractable Belt Barrier, Belt 7-1/2 ft L
Mfr # 891-33-STD-YA-C
Zoro # G5245550
original price:
$96.36
20% off
new price: $76.29
/ea
Free Shipping & Returns
$76.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 7 1/2 ft
- Belt Color Yellow
- Belt Message Caution - Do Not Enter
- Includes Receiving End
- Mounting Style Fixed Mounting Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 891-33-STD-YA-C
- Zoro # G5245550
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 7 1/2 ft |
Width (In.) | 3 3/4 in |
Height (In.) | 4 1/2 in |
Overall Height | 4 1/2 in |
Belt Width | 2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Yellow |
Belt Message | Caution - Do Not Enter |
Includes | Receiving End |
Mounting Style | Fixed Mounting Plate |
Color | Black |
Finish | Unfinished |
Type | Wall Mount Single Line Belt |
Includes Mounting Hardware | Included |
Reflectivity | Non-Reflective |
Legend Color | Black |
Frame Color | Black |
Number of Belts | 1 |
Belt Pattern | No Pattern |
Frame Finish | Unfinished |
Legend | Caution Do Not Enter |
Description
Retractable Belt Barrier, Mounting Style Fixed Mounting Plate, Belt Length 7 1/2 ft, Belt Width 2 in, Belt Color Yellow, Belt Pattern No Pattern, Legend Caution Do Not Enter, Legend Color Black, Frame Color Black, Reflectivity Non-Reflective, Overall Height 4 1/2 in, Number of Belts 1, Frame Finish Unfinished, Includes Receiving End, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE SMS Protective Coverall, w/Elastic Hood&Wrist L (GW901L)
- NMC Danger Automatic Equipment Start Sign - Bilingual (ESD466PB)
- ZORO SELECT Letter Set, 1/8 In. H, Steel, 2CDY4 (2CDY4)
- LYLE Safety Sign, Eye Ear Prtctn Eqpmnt, 5in.H (U4-1272-RD_7X5)
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (896-STD-33-STD-NO-Y5X-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Black (896-STD-33-MAX-NO-B9X-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Yellow/Black (896-STD-35-MAX-NO-D4X-C)
- TENSABARRIER Belt Barrier, Red, Belt Color Red (897-30-S-21-NO-R5X-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-24-S-35-NO-YAX-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (896-STD-33-STD-NO-YAX-C)
- MONTOUR LINE Retractable Belt Barrier Cone Mount Red Case 11ft. Auth...Belt (CM115-RD-AUTHYB-110)
- Tensabarrier Crowd Control