Shop All Wall Mounted Retractable Barriers
Tensabarrier
Retractable Belt Barrier, Belt 7-1/2 ft L
Mfr # 891-33-STD-RI-C
Zoro # G5180977
original price:
$76.39
4% off
new price: $72.69
/ea
$72.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Belt Length 7 1/2 ft
- Belt Color Red
- Belt Message Danger - Do Not Enter
- Includes Receiving End
- Mounting Style Fixed Mounting Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 891-33-STD-RI-C
- Zoro # G5180977
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 7 1/2 ft |
Height (In.) | 4 1/2 in |
Width (In.) | 3 3/4 in |
Overall Height | 4 1/2 in |
Belt Width | 2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Red |
Belt Message | Danger - Do Not Enter |
Includes | Receiving End |
Mounting Style | Fixed Mounting Plate |
Color | Black |
Finish | Unfinished |
Type | Wall Mount Single Line Belt |
Legend Color | White |
Number of Belts | 1 |
Frame Finish | Unfinished |
Legend | Danger Do Not Enter |
Reflectivity | Non-Reflective |
Belt Pattern | No Pattern |
Frame Color | Black |
Includes Mounting Hardware | Included |
Description
Retractable Belt Barrier, Mounting Style Fixed Mounting Plate, Belt Length 7 1/2 ft, Belt Width 2 in, Belt Color Red, Belt Pattern No Pattern, Legend Danger Do Not Enter, Legend Color White, Frame Color Black, Reflectivity Non-Reflective, Overall Height 4 1/2 in, Number of Belts 1, Frame Finish Unfinished, Includes Receiving End, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Rain Bib Overall, Yellow, 4XL (4PCL3)
- MSA SAFETY MSA Advantage™ 3200 Respirator, S (10031340)
- WATSON GLOVES Navigator - Large PR (412-L)
- IMPACTO Anti-Vibration Gloves, M, Black/White, PR (BG401M)
- TENSABARRIER Belt Barrier, Yellow, Belt Yellow/Black (897-24-S-35-NO-D4X-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (897-15-S-33-NO-YAX-C)
- TENSABARRIER Retractable Belt Barrier, Belt 7-1/2 ft L (891-33-STD-YA-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Red (896-STD-33-MAX-NO-R5X-C)
- TENSABARRIER Belt Barrier, Chrome, Belt Color Blue (896-STD-1S-MAX-NO-L5X-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (896-STD-33-STD-NO-YAX-C)
- MONTOUR LINE Retr. Belt Barrier Wall Mnt Black Case Fxd, 11' Red Belt (WM115-BK-RD-F-S-110)
- Tensabarrier Wall Mounted Retractable Barriers