Shop All Wall Mounted Retractable Barriers
Tensabarrier
Retractable Belt Barrier, Belt 7-1/2 ft L
Mfr # 891-33-STD-D4-C
Zoro # G5159487
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Mounting Style Fixed Mounting Plate
- Belt Message None
- Height (In.) 4 1/2 in
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 891-33-STD-D4-C
- Zoro # G5159487
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Height (In.) | 4 1/2 in |
Width (In.) | 3 3/4 in |
Belt Length | 7 1/2 ft |
Belt Width | 2 in |
Overall Height | 4 1/2 in |
Details
Color | Black |
Mounting Style | Fixed Mounting Plate |
Belt Message | None |
Finish | Unfinished |
Includes | Receiving End |
Belt Color | Black/Yellow |
Item | Retractable Belt Barrier |
Type | Wall Mount Single Line Belt |
Belt Pattern | Chevron |
Includes Mounting Hardware | Included |
Number of Belts | 1 |
Frame Finish | Unfinished |
Frame Color | Black |
Legend | No Legend |
Reflectivity | Non-Reflective |
Description
Retractable Belt Barrier, Mounting Style Fixed Mounting Plate, Belt Length 7 1/2 ft, Belt Width 2 in, Belt Color Black/Yellow, Belt Pattern Chevron, Legend No Legend, Legend Color Not Applicable, Frame Color Black, Reflectivity Non-Reflective, Overall Height 4 1/2 in, Number of Belts 1, Frame Finish Unfinished, Includes Receiving End, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Hooded Disposable Coveralls, 12 PK, Yellow, KleenGuard A70, Zipper (00685)
- SIGNMISSION OSHA Danger Sign, 10" Height, 14" Width, Aluminum, High Voltage Keep Out No Trespassing, Landscape (OS-DS-A-1014-L-2547)
- TAPE LOGIC Tape Logic® Number Labels, "14", 2" Circle, Fluorescent Yellow, 500/Roll (DL6784)
- LYLE Danger Sign, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0253-ND_10X7 (LCU4-0253-ND_10X7)
- TENSABARRIER Belt Barrier, Yellow, Belt Yellow/Black (897-30-C-35-NO-D4X-A)
- TENSABARRIER Belt Barrier, Black, Belt Color Black (896-STD-33-STD-NO-B9X-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Black (897-15-S-33-NO-B9X-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-24-S-35-NO-YAX-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-30-C-35-NO-YEX-A)
- TENSABARRIER Retractable Belt Barrier, Belt 7-1/2 ft L (891-33-STD-YA-C)
- MONTOUR LINE Stanchion Belt Barrier Black Post 11ft. Auth...Belt (M630-BK-AUTHYB-110)
- Tensabarrier Crowd Control