Shop All Wall Mounted Retractable Barriers
Tensabarrier
Retractable Belt Barrier, Belt 13 ft. L
Mfr # 891-33-MAX-YA-C
Zoro # G5196060
Free Shipping & Returns
$80.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 13 ft
- Belt Color Yellow
- Belt Message Caution - Do Not Enter
- Includes Receiving End
- Mounting Style Fixed Mounting Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tensabarrier
- MFR # 891-33-MAX-YA-C
- Zoro # G5196060
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 13 ft |
Width (In.) | 3 3/4 in |
Height (In.) | 4 1/2 in |
Belt Width | 2 in |
Overall Height | 4 1/2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Yellow |
Belt Message | Caution - Do Not Enter |
Includes | Receiving End |
Mounting Style | Fixed Mounting Plate |
Finish | Unfinished |
Type | Wall Mount Single Line Belt |
Color | Black |
Number of Belts | 1 |
Frame Color | Black |
Legend | Caution Do Not Enter |
Includes Mounting Hardware | Included |
Belt Pattern | No Pattern |
Frame Finish | Unfinished |
Reflectivity | Non-Reflective |
Legend Color | Black |
Description
Retractable Belt Barrier, Mounting Style Fixed Mounting Plate, Belt Length 13 ft, Belt Width 2 in, Belt Color Yellow, Belt Pattern No Pattern, Legend Caution Do Not Enter, Legend Color Black, Frame Color Black, Reflectivity Non-Reflective, Overall Height 4 1/2 in, Number of Belts 1, Frame Finish Unfinished, Includes Receiving End, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWSTRIPE Stencil, 4", Number Kit 0-9, 1/8", (10000905)
- PANDUIT Thermal Transfer Label, White, Labels/Roll: 500 (C400X100APT)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (118S0046CH)
- CONDOR Antistatic Gloves, L, Nylon/Carbon, PK12 (19L035)
- TENSABARRIER Belt Barrier, Black, Belt Yellow/Black (896-STD-33-MAX-NO-D4X-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-30-C-35-NO-YEX-A)
- TENSABARRIER Retractable Belt Barrier, Belt 13 ft. L (891-33-MAX-RI-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (896-STD-33-STD-NO-Y5X-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Yellow/Black (897-30-C-35-NO-D4X-A)
- TENSABARRIER Belt Barrier, Black, Belt Color Black (896-STD-33-STD-NO-B9X-C)
- MONTOUR LINE Stanchion Belt Barrier Black Post 11ft. Maroon Belt (M630-BK-MN-110)
- Tensabarrier Crowd Control