Shop All Wall Mounted Retractable Barriers
Tensabarrier
Retractable Belt Barrier, Belt 13 ft. L
Mfr # 891-33-MAX-R5-C
Zoro # G5249233
product price: $73.79
/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 13 ft
- Belt Color Red
- Belt Message None
- Includes Receiving End
- Mounting Style Fixed Mounting Plate, Removable Mounting Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 891-33-MAX-R5-C
- Zoro # G5249233
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 13 ft |
Width (In.) | 3 3/4 in |
Height (In.) | 4 1/2 in |
Overall Height | 4 1/2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Red |
Belt Message | None |
Includes | Receiving End |
Mounting Style | Fixed Mounting Plate, Removable Mounting Plate |
Finish | Unfinished |
Color | Black |
Type | Wall Mount Single Line Belt |
Includes Mounting Hardware | Included |
Frame Color | Black |
Number of Belts | 1 |
Legend | No Legend |
Frame Finish | Unfinished |
Belt Pattern | No Pattern |
Description
Retractable Belt Barrier, Mounting Style Fixed Mounting Plate, Removable Mounting Plate, Belt Length 13 ft, Belt Color Red, Belt Pattern No Pattern, Legend No Legend, Legend Color Not Applicable, Frame Color Black, Overall Height 4 1/2 in, Number of Belts 1, Frame Finish Unfinished, Includes Receiving End, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Flex Arc Bib Trouser-Lime-XL (21217-12-1-LIM-XL)
- GROZ Number Stamp Set, 3mm (25902)
- SKULLERZ BY ERGODYNE Black Mesh Face Shield Replacement for HH & SH (8999)
- CHECKERS Warning Whip, HD, 8 Ft, X Flag and Socket (FS8XL-O)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-30-C-35-NO-YEX-A)
- TENSABARRIER Belt Barrier, Yellow, Belt Yellow/Black (897-30-C-35-NO-D4X-A)
- TENSABARRIER Retractable Belt Barrier, Belt 13 ft. L (891-33-MAX-D4-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (896-STD-33-STD-NO-Y5X-C)
- TENSABARRIER Retractable Belt Barrier, Belt 7-1/2 ft L (891-33-STD-Y5-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (897-15-S-33-NO-YAX-C)
- GLOBAL INDUSTRIAL Retractable Belt Barrier, 40 Black Post, 7-1/2ft Blue Belt, 2PK (708414BL)
- Tensabarrier Wall Mounted Retractable Barriers