Shop All Crowd Control Post & Ropes
Tensabarrier
Receiver Post, 40-1/2In H, Satin Stainless
Mfr # 890R-3S-3S-3S-RCV
Zoro # G6786762
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 in
- Base Type Removable
- Base Material Stainless Steel
- Post Material Stainless Steel
- ADA Compliance No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 890R-3S-3S-3S-RCV
- Zoro # G6786762
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 in |
Overall Height | 40 1/2 in |
Base Diameter | 5 in |
Manufacturer Warranty Length | 2 yr |
Minimum Overall Height | 36 1/2 in |
Maximum Overall Height | 36 1/2 in |
Height Adjustability | Fixed Height |
Details
Item | Single Belt Receiver Post |
Base Type | Removable |
Base Material | Stainless Steel |
Post Material | Stainless Steel |
ADA Compliance | No |
Post Finish | Satin Stainless Steel |
For Use With | Crowd Control/4213S-S Socket Needed |
Includes | Receiver Cassette (No Belt) |
Base Finish | Satin Stainless Steel |
Number of Belts | 1 |
Fillable | No |
Base Configuration | Detachable |
Description
Single Belt Receiver Post, Base Type Removable, Fillable No, Maximum Overall Height 36 1/2 in, Post Material Stainless Steel, Post Diameter 2 in, Base Diameter 5 in, Includes Receiver Cassette (No Belt), Minimum Overall Height 36 1/2 in, Base Configuration Detachable, Post Finish Satin Stainless Steel, Base Material Stainless Steel, Base Finish Satin Stainless Steel, ADA Compliance No, Height Adjustability Fixed Height, Number of Belts 1, Manufacturer Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Traffic Sign, 14"W, 10" H, 0.055" Thickness, 477L58 (477L58)
- ULTRATECH UltraTech Ultra-Pipe Sock, Oil & Sediment, 12in dia x 60inL (9706-OS)
- MCR SAFETY Leather Welding Bib Apron 24X 30 (38130MW)
- BERNE Coverall, Deluxe, Insulated, Twill, XL, Reg (I414)
- TENSABARRIER Barrier Post w/ Belt, Wheeled, 7-1/2 ft. L (RB1-89-1P-STD-NO-G6X-C)
- TENSABARRIER Barrier Post with Belt, Satin Chrome (890U-1S-1S-1S-STD-NO-YAX-C)
- TENSABARRIER Barrier Post w/ Belt, 7-1/2 ft. L, Yellow (875-33-STD-NO-Y5X-C)
- TENSABARRIER Adapta-Rail, Horizontal Tubing, Stainless (TUBE-920XX-3S-06/0)
- TENSABARRIER Tensacone Topper, Yellow, Belt Yellow/Blk (TC114-35-MAX-NO-D4X-C)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Black (889T2B-33-33-STD-NO-B9X-C)
- TENSABARRIER Belt Barrier, Red, Belt Color Yellow (897-15-S-21-NO-YAX-C)
- Tensabarrier Crowd Control Post & Ropes