Shop All Crowd Control Post & Ropes
Tensabarrier
Receiver Post, 40-1/2 In H, Black Wrinkle
Mfr # 890F-33-89-RCV
Zoro # G7221182
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 in
- Base Type Fixed Flanged
- Base Material Stainless Steel
- Post Material Stainless Steel
- ADA Compliance No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 890F-33-89-RCV
- Zoro # G7221182
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 in |
Overall Height | 40 1/2 in |
Base Diameter | 5 in |
Maximum Overall Height | 36 1/2 in |
Manufacturer Warranty Length | 2 yr |
Height Adjustability | Fixed Height |
Minimum Overall Height | 36 1/2 in |
Details
Item | Single Belt Receiver Post |
Base Type | Fixed Flanged |
Base Material | Stainless Steel |
Post Material | Stainless Steel |
ADA Compliance | No |
Includes | Receiver Cassette (No Belt) |
Post Finish | Black Wrinkle |
Base Finish | Black Wrinkle |
Number of Belts | 1 |
Base Color | Black |
Post Color | Black |
Fillable | No |
Base Configuration | Attached |
Description
Single Belt Receiver Post, Base Type Fixed Flanged, Fillable No, Maximum Overall Height 36 1/2 in, Post Color Black, Post Material Stainless Steel, Post Diameter 2 in, Base Diameter 5 in, Includes Receiver Cassette (No Belt), Minimum Overall Height 36 1/2 in, Base Configuration Attached, Base Color Black, Post Finish Black Wrinkle, Base Material Stainless Steel, Base Finish Black Wrinkle, ADA Compliance No, Height Adjustability Fixed Height, Number of Belts 1, Manufacturer Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 9-1/2 Women's 6 in Work Boot Composite Work Boot, Brown (A7130)
- ZORO SELECT Tag, Brass, Yl, 1-1/2" H x 1-1/2" W, PK100 (41452)
- MILLER ELECTRIC Polarized Safety Glasses, Green Polycarbonate Lens, Anti-Fog (272205)
- SUNDSTROM SAFETY Membrane Kit (R01-2004)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L (886-35-STD-NO-D4X-C)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Black (886-33-STD-NO-B9X-C)
- TENSABARRIER Barrier Post with Belt, PVC, Yellow (875-35-STD-NO-YAX-C)
- TENSABARRIER Barrier Post with Belt, Yellow/Black (886-35-MAX-NO-D4X-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-30-S-35-NO-YDX-C)
- TENSABARRIER Acrylic Sign, Red, Please Enter Here (S01-P-21-7X11-V-HDSB-1701-33)
- VIC CROWD CONTROL VIP Crowd Control 10 x 10 ft. Pipe & Drape (10x10F)
- Tensabarrier Crowd Control Post & Ropes