Shop All Crowd Control Post & Ropes
Tensabarrier
Receiver Post, 40-1/2 In H, Black
Mfr # 890R-33-33-33-RCV
Zoro # G6652956
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 in
- Base Type Removable
- Base Material Stainless Steel
- Post Material Stainless Steel
- ADA Compliance No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 890R-33-33-33-RCV
- Zoro # G6652956
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 in |
Overall Height | 40 1/2 in |
Base Diameter | 5 in |
Height Adjustability | Fixed Height |
Manufacturer Warranty Length | 2 yr |
Minimum Overall Height | 36 1/2 in |
Maximum Overall Height | 36 1/2 in |
Details
Item | Single Belt Receiver Post |
Base Type | Removable |
Base Material | Stainless Steel |
Post Material | Stainless Steel |
ADA Compliance | No |
Includes | Receiver Cassette (No Belt) |
Base Finish | Black |
Post Finish | Black |
For Use With | Crowd Control/4213S-S Socket Needed |
Number of Belts | 1 |
Post Color | Black |
Base Color | Black |
Fillable | No |
Base Configuration | Detachable |
Description
Single Belt Receiver Post, Base Type Removable, Fillable No, Maximum Overall Height 36 1/2 in, Post Color Black, Post Material Stainless Steel, Post Diameter 2 in, Base Diameter 5 in, Includes Receiver Cassette (No Belt), Minimum Overall Height 36 1/2 in, Base Configuration Detachable, Base Color Black, Post Finish Black, Base Material Stainless Steel, Base Finish Black, ADA Compliance No, Height Adjustability Fixed Height, Number of Belts 1, Manufacturer Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE-DEX Turnout Coat, Tan, 3XL, Nomex (FS1J0573)
- MILWAUKEE TOOL Safety Glasses, Yellow Anti-Fog (48-73-2103)
- CROSSFIRE Adjustable String Cord (G3)
- JUSTRITE Oily Waste Can, 10 Gal., Steel, Yellow (09301)
- TENSABARRIER Tensacone Topper(R), Height 9 In, Orange (TC114-30-MAX-NO-D3X-C)
- TENSABARRIER Wall Mount Receiver, Black (898CLIP)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Black (890U-1P-1P-1P-STD-NO-B9X-C)
- TENSABARRIER Barrier Post with Belt, 13 ft. L (SA1-4PK-MAX-NO-D4X-C)
- TENSABARRIER Spike Post, Black Post, 43" H (884-33-STD-B9X-C)
- TENSABARRIER Receiver Post, 38 In H, Yellow (886-35-RCV)
- BANNER STAKES PLUS Barricade, Red, Danger - Keep Out (PL4011)
- Tensabarrier Crowd Control