Shop All Crowd Control Post & Ropes
Tensabarrier
Receiver Post, 40-1/2 In H, Black
Mfr # 890F-33-33-RCV
Zoro # G7159844
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 in
- Base Type Fixed Flanged
- Base Material Stainless Steel
- Post Material Stainless Steel
- Includes Receiver Cassette (No Belt)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 890F-33-33-RCV
- Zoro # G7159844
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 in |
Overall Height | 40 1/2 in |
Base Diameter | 5 in |
Height Adjustability | Fixed Height |
Minimum Overall Height | 36 1/2 in |
Maximum Overall Height | 36 1/2 in |
Manufacturer Warranty Length | 2 yr |
Details
Item | Single Belt Receiver Post |
Base Type | Fixed Flanged |
Base Material | Stainless Steel |
Post Material | Stainless Steel |
Includes | Receiver Cassette (No Belt) |
Base Finish | Black |
ADA Compliance | No |
Post Finish | Black |
Number of Belts | 1 |
Base Color | Black |
Post Color | Black |
Base Configuration | Attached |
Fillable | No |
Description
Single Belt Receiver Post, Base Type Fixed Flanged, Fillable No, Maximum Overall Height 36 1/2 in, Post Color Black, Post Material Stainless Steel, Post Diameter 2 in, Base Diameter 5 in, Includes Receiver Cassette (No Belt), Minimum Overall Height 36 1/2 in, Base Configuration Attached, Base Color Black, Post Finish Black, Base Material Stainless Steel, Base Finish Black, ADA Compliance No, Height Adjustability Fixed Height, Number of Belts 1, Manufacturer Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Bump Cap, Ranger, Polyethylene, None Suspension, Fits Hat Size One Size Fits Most (8957)
- BRADY Pipe Marker, Potable Water, 2 In.H (73917)
- AZUSA SAFETY Commander 13 ga. Gray Polyester/Cotton Work Gloves, Blue Crinkle Latex Palm Coating, S (CM4020)
- SHOWA Coated Glove, Blk/Gr, XL, VF, 160F89, PR (381XL-09-V)
- TENSABARRIER Spike Post, Red Post, 43" H (884-21-MAX-L5X-C)
- TENSABARRIER Barrier Post with Belt, PVC, Yellow (875-35-STD-NO-D4X-C)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Black (890U-1S-1S-1S-STD-NO-B9X-C)
- TENSABARRIER Adapta-Rail, Horizontal Tubing, Stainless (TUBE-920XX-3S-06/0)
- TENSABARRIER Barrier Post with Belt, 13 ft. L, Black (MARINEPOST-33-MAX-NO-B9X-C)
- TENSABARRIER Barrier Post, PVC Post, Yellow Finish (875-35-MAX-NO-YAX-C)
- US WEIGHT Black Mount, 13 ft, Black Belt (U2501)
- Tensabarrier Crowd Control