Shop All Crowd Control Post & Ropes
Tensabarrier
Receiver Post, 38 In H, Yellow
Mfr # 890B-33-35-35-RCV
Zoro # G7197845
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 in
- Base Type Basic
- Base Material Cast Iron
- Post Material Stainless Steel
- ADA Compliance Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 890B-33-35-35-RCV
- Zoro # G7197845
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 in |
Overall Height | 38 in |
Base Diameter | 14 in |
Minimum Overall Height | 38 in |
Manufacturer Warranty Length | 2 yr |
Maximum Overall Height | 38 in |
Height Adjustability | Fixed Height |
Details
Item | Single Belt Receiver Post |
Base Type | Basic |
Base Material | Cast Iron |
Post Material | Stainless Steel |
ADA Compliance | Yes |
For Use With | Tens Barrier Posts |
Includes | Receiver Cassette (No Belt) |
Base Finish | Black |
Post Finish | Yellow |
Number of Belts | 1 |
Base Color | Black |
Post Color | Yellow |
Fillable | No |
Description
Single Belt Receiver Post, Base Type Basic, Fillable No, Maximum Overall Height 38 in, Post Color Yellow, Post Material Stainless Steel, Post Diameter 2 in, Base Diameter 14 in, Includes Receiver Cassette (No Belt), Minimum Overall Height 38 in, Base Color Black, Post Finish Yellow, Base Material Cast Iron, Base Finish Black, ADA Compliance Yes, Height Adjustability Fixed Height, Number of Belts 1, Manufacturer Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, L, Brown, DuraHide Leather (LD-C75-010)
- RADIANS Radians SV83 Standard Type R Class 3 Vest (SV83GML)
- DELTA PLUS Elvex Xenon Safety Glasses (SG-14M)
- NEESE Outerwear Universal 35 Bib Trouser w/Fly-Yel-L (35001-13-1-YEL-L)
- TENSABARRIER Adapta-Rail, Horizontal Tubing, Stainless (TUBE-920XX-3S-06/0)
- TENSABARRIER Barrier Post with Belt, PVC, Yellow (875-35-STD-NO-D4X-C)
- TENSABARRIER Tensacone Topper, Green, Belt Green/White (TC114-28-MAX-NO-D2X-C)
- TENSABARRIER Spike Post, Red Post, 43" H (884-21-MAX-L5X-C)
- TENSABARRIER Barrier Post with Belt, Black (886-33-MAX-NO-B9X-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-30-C-35-NO-Y5X-A)
- BANNER STAKES PLUS Cart Pkg w/Tray, Danger - Keep Out (PL4011T)
- Tensabarrier Crowd Control