Shop All Crowd Control Post & Ropes
Tensabarrier
Receiver Post, 38 In H, Yellow
Mfr # 875-35-RCV
Zoro # G7239653
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Round Flat
- Base Material Cast Iron
- Post Material Plastic
- For Use With Tens Barrier Posts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 875-35-RCV
- Zoro # G7239653
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Overall Height | 38 in |
Base Diameter | 14 in |
Height Adjustability | Fixed Height |
Maximum Overall Height | 37 1/2 in |
Manufacturer Warranty Length | 2 yr |
Details
Item | Single Belt Receiver Post |
Base Type | Round Flat |
Base Material | Cast Iron |
Post Material | Plastic |
For Use With | Tens Barrier Posts |
Post Finish | Yellow |
ADA Compliance | Yes |
Includes | Receiver Cassette (No Belt) |
Base Finish | Yellow |
Number of Belts | 1 |
Post Color | Yellow |
Base Color | Yellow |
Fillable | No |
Description
Single Belt Receiver Post, Base Type Round Flat, Fillable No, Maximum Overall Height 37 1/2 in, Post Color Yellow, Post Material Plastic, Post Diameter 2 1/2 in, Base Diameter 14 in, Includes Receiver Cassette (No Belt), Minimum Overall Height Not Applicable, Base Color Yellow, Post Finish Yellow, Base Material Cast Iron, Base Finish Yellow, ADA Compliance Yes, Height Adjustability Fixed Height, Number of Belts 1, Manufacturer Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANZELLA Bowhunter Convertible Glove & Mitten, Realtree Edge - Large (1205064)
- MSA SAFETY Climbing Hard Hat, Type 1, Class E, Ratchet (4-Point) (10204347)
- MAXSA INNOVATIONS Reflective Safety Vest with 16 LED Lights Extra Large (20026 XL)
- ZORO SELECT Industrial Fog Nozzle, 2-1/2 In., Black (6AKC3)
- TENSABARRIER Barrier Post with Belt, 13 ft. L (SA1-4PK-MAX-NO-D4X-C)
- TENSABARRIER Tensacone Topper, Blue, Belt Yellow/Black (TC114-23-MAX-NO-D4X-C)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Black (886-33-STD-NO-B9X-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Red (897-15-C-33-NO-R5X-A)
- TENSABARRIER Barrier Post with Belt, Black No Scuff (890B-33-33-33-STD-NO-YAX-C)
- TENSABARRIER Barrier Post, Plastic Post, Black Finish (897-24-S-33-NO-RHX-C)
- ZORO SELECT Plastic Chain, 2 in. x 100 ft. L, Orange (50013-100)
- Tensabarrier Crowd Control