Shop All Crowd Control Post & Ropes
Tensabarrier
Receiver Post, 38 In H, Satin Chrome
Mfr # 890U-1S-1S-1S-RCV
Zoro # G6426472
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 in
- Base Type Universal
- Base Material Cast Iron
- Post Material Stainless Steel
- Base Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 890U-1S-1S-1S-RCV
- Zoro # G6426472
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 in |
Overall Height | 38 in |
Base Diameter | 14 in |
Manufacturer Warranty Length | 2 yr |
Height Adjustability | Fixed Height |
Maximum Overall Height | 38 in |
Minimum Overall Height | 38 in |
Details
Item | Single Belt Receiver Post |
Base Type | Universal |
Base Material | Cast Iron |
Post Material | Stainless Steel |
Base Finish | Satin Chrome |
For Use With | Post with Retractable Belt |
Post Finish | Satin Chrome |
Includes | Replacement Cassettes |
ADA Compliance | Yes |
Number of Belts | 1 |
Fillable | No |
Description
Single Belt Receiver Post, Base Type Universal, Fillable No, Maximum Overall Height 38 in, Post Material Stainless Steel, Post Diameter 2 in, Base Diameter 14 in, Includes Replacement Cassettes, Minimum Overall Height 38 in, Post Finish Satin Chrome, Base Material Cast Iron, Base Finish Satin Chrome, ADA Compliance Yes, Height Adjustability Fixed Height, Number of Belts 1, Manufacturer Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Arctic Ice Arctic Grip All Terrain Tall Boot (AVTVA000 M 150)
- YOUNG BROS STAMP WORKS Machine Made Number Set, 1/16in H, Gothic (01091)
- HONEYWELL HOWARD LEIGHT Earplug Dispenser Antimicrobial, PK 400 (HL400-FF-30-AM)
- MECHANIX WEAR Mechanics Gloves, S, Black/Gray (CWKPK-58-008)
- TENSABARRIER Spike Post, Black Post, 43" H (884-33-STD-B9X-C)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Black (890U-1P-1P-1P-STD-NO-B9X-C)
- TENSABARRIER Barrier Post with Belt, PVC, Yellow (886-35-STD-NO-YAX-C)
- TENSABARRIER Tensacone Topper, Blue, Belt Yellow/Black (TC114-23-MAX-NO-D4X-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-30-S-35-NO-YDX-C)
- TENSABARRIER Barrier Post with Belt, PVC, White (886-32-STD-NO-D4X-C)
- LAVI INDUSTRIES Barrier Post, Steel, Black Wrinkle (26-40703/WB/BK)
- Tensabarrier Crowd Control