Shop All Crowd Control Post & Ropes
Tensabarrier
Receiver Post, 38 In H, Satin Chrome
Mfr # 889T2U-1S-1S-RCV
Zoro # G7041142
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Universal
- Base Material Cast Iron
- Post Material Stainless Steel
- Includes Replacement Cassettes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tensabarrier
- MFR # 889T2U-1S-1S-RCV
- Zoro # G7041142
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Overall Height | 38 in |
Base Diameter | 14 in |
Maximum Overall Height | 38 in |
Height Adjustability | Fixed Height |
Manufacturer Warranty Length | 2 yr |
Minimum Overall Height | 38 in |
Details
Item | Dual Belt Receiver Post |
Base Type | Universal |
Base Material | Cast Iron |
Post Material | Stainless Steel |
Includes | Replacement Cassettes |
ADA Compliance | Yes |
Base Finish | Satin Chrome |
For Use With | Tens Barrier Posts |
Post Finish | Satin Chrome |
Number of Belts | 1 |
Fillable | No |
Description
Dual Belt Receiver Post, Base Type Universal, Fillable No, Maximum Overall Height 38 in, Post Material Stainless Steel, Post Diameter 2 1/2 in, Base Diameter 14 in, Includes Replacement Cassettes, Minimum Overall Height 38 in, Post Finish Satin Chrome, Base Material Cast Iron, Base Finish Satin Chrome, ADA Compliance Yes, Height Adjustability Fixed Height, Number of Belts 1, Manufacturer Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Nitrile Coated Gloves, Full Coverage, Blue, M, PR (377M-07-V)
- CONDOR Canvas Gloves, Cotton, L, High Visibility Orange, PR (4NMU6)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-XL (SV22-1ZBLM-XL)
- BRADY Number Tag, Brass, Series FP 076-100, PK25 (23670)
- TENSABARRIER Barrier Post w/ Belt, Wheeled, 7-1/2 ft. L (RB1-89-1P-STD-NO-G6X-C)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Red (890B-33-33-33-STD-NO-R5X-C)
- TENSABARRIER Barrier Post with Belt, PVC, Yellow (875-35-STD-NO-D4X-C)
- TENSABARRIER Barrier Post, Plastic Post, Black Finish (CASSETTE MAX-NO-B9X-C)
- TENSABARRIER Receiver Post, 38 In H, Black (875-33-RCV)
- TENSABARRIER Barrier Post, PVC Post, Red Finish (897-15-S-21-NO-RAX-C)
- US WEIGHT Sign Post, Hardware, Unfilled Base (U2205)
- Tensabarrier Crowd Control Post & Ropes