Shop All Crowd Control Post & Ropes
Tensabarrier
Receiver Post, 38 In H, Polished Chrome
Mfr # RB1-89-1P-RCV
Zoro # G6740772
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Wheeled
- Base Material Steel
- Post Material Steel
- ADA Compliance No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # RB1-89-1P-RCV
- Zoro # G6740772
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Overall Height | 38 in |
Base Diameter | 13 1/2 in |
Minimum Overall Height | 38 in |
Maximum Overall Height | 38 in |
Height Adjustability | Fixed Height |
Manufacturer Warranty Length | 2 yr |
Details
Item | Single Belt Receiver Post |
Base Type | Wheeled |
Base Material | Steel |
Post Material | Steel |
ADA Compliance | No |
Base Finish | Black Wrinkle |
Post Finish | Polished Chrome |
Includes | Receiver Cassette (No Belt) |
Number of Belts | 1 |
Base Color | Black |
Base Weight | 27 lb |
Fillable | No |
Description
Single Belt Receiver Post, Base Type Wheeled, Fillable No, Maximum Overall Height 38 in, Post Material Steel, Post Diameter 2 1/2 in, Base Diameter 13 1/2 in, Includes Receiver Cassette (No Belt), Minimum Overall Height 38 in, Base Color Black, Post Finish Polished Chrome, Base Material Steel, Base Finish Black Wrinkle, Base Weight 27 lb, ADA Compliance No, Height Adjustability Fixed Height, Number of Belts 1, Manufacturer Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT All-Stainless Steel Emergency Eyewash/shower (G1991HFC)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1096-RA_14X10 (U5-1096-RA_14X10)
- ANSELL Cut Resistant Gloves, A4 Cut Level, Uncoated, XS, 1 PR (70-761)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3104Y1836-200)
- TENSABARRIER Spike Post, Red Post, 43" H (884-21-MAX-L5X-C)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L (886-35-STD-NO-D4X-C)
- TENSABARRIER Receiver Post, 38 In H, Yellow (875-35-RCV)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-30-C-35-NO-Y5X-A)
- TENSABARRIER Receiver Post, 38 In H, Yellow (886-35-RCV)
- TENSABARRIER Barrier Post with Belt, PVC, Yellow (875-35-STD-NO-YAX-C)
- ZORO SELECT Stanchion, Post Dia. 2-1/2", Black (93703)
- Tensabarrier Crowd Control Post & Ropes