Shop All Crowd Control Post & Ropes
Tensabarrier
Receiver Post, 38 In H, Polished Brass
Mfr # 889U-2P-2P-RCV
Zoro # G7018584
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Universal
- Base Material Cast Iron
- Post Material Stainless Steel
- Base Finish Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 889U-2P-2P-RCV
- Zoro # G7018584
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Overall Height | 38 in |
Base Diameter | 14 in |
Minimum Overall Height | 38 in |
Maximum Overall Height | 38 in |
Manufacturer Warranty Length | 2 yr |
Height Adjustability | Fixed Height |
Details
Item | Single Belt Receiver Post |
Base Type | Universal |
Base Material | Cast Iron |
Post Material | Stainless Steel |
Base Finish | Brass |
ADA Compliance | Yes |
Post Finish | Polished Brass |
Includes | Replacement Cassettes |
For Use With | Post with Retractable Belt |
Number of Belts | 1 |
Fillable | No |
Description
Single Belt Receiver Post, Base Type Universal, Fillable No, Maximum Overall Height 38 in, Post Material Stainless Steel, Post Diameter 2 1/2 in, Base Diameter 14 in, Includes Replacement Cassettes, Minimum Overall Height 38 in, Post Finish Polished Brass, Base Material Cast Iron, Base Finish Brass, Indoor/Outdoor Usage Indoor, ADA Compliance Yes, Height Adjustability Fixed Height, Number of Belts 1, Manufacturer Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Accumulation Center Ramp, Black (28687)
- REFRIGIWEAR Boot Ice Logger Tan Size 8.5, PR (132CRTAN085)
- STI Fire Barrier Pathway, Orange, 3-11/16"H, PR (EZDR200)
- LYLE Refldecaldanger Safety, 10"x7" (LCU4-0281-RD_10X7)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Red (890B-33-33-33-STD-NO-R5X-C)
- TENSABARRIER Tensacone Topper, Yellow, Belt Yellow/Blk (TC114-35-MAX-NO-D4X-C)
- TENSABARRIER Receiver Post, 38 In H, Polished Chrome (889T2U-3P-3P-RCV)
- TENSABARRIER Acrylic Sign, Red, Please Enter Here (S01-P-21-7X11-V-HDSB-1701-33)
- TENSABARRIER Spike Post, Black Post, 43" H (884-33-STD-B9X-C)
- TENSABARRIER Wall Mount Receiver, Black (898CLIP)
- ZORO SELECT Crowd Control Barrier, 40-1/2inHx102inL (31DW08)
- Tensabarrier Crowd Control Post & Ropes