Shop All Crowd Control Post & Ropes
Tensabarrier
Receiver Post, 38 In H, Black
Mfr # TCLB-33-RCV
Zoro # G7160605
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Basic
- Base Material Steel
- Post Material Polycarbonate
- Includes Merchandising Bowls, Post Top Signage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # TCLB-33-RCV
- Zoro # G7160605
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Overall Height | 38 in |
Base Diameter | 14 in |
Minimum Overall Height | 38 in |
Manufacturer Warranty Length | 2 yr |
Maximum Overall Height | 38 in |
Height Adjustability | Fixed Height |
Details
Item | Single Belt Receiver Post |
Base Type | Basic |
Base Material | Steel |
Post Material | Polycarbonate |
Includes | Merchandising Bowls, Post Top Signage |
ADA Compliance | Yes |
Post Finish | Black |
Base Finish | Black |
Number of Belts | 1 |
Post Color | Black |
Base Color | Black |
Fillable | Yes |
Base Weight | 17 lb |
Description
Single Belt Receiver Post, Base Type Basic, Fillable Yes, Maximum Overall Height 38 in, Post Color Black, Post Material Polycarbonate, Post Diameter 2 1/2 in, Base Diameter 14 in, Includes Merchandising Bowls, Post Top Signage, Minimum Overall Height 38 in, Base Color Black, Post Finish Black, Base Material Steel, Base Finish Black, Base Weight 17 lb, ADA Compliance Yes, Height Adjustability Fixed Height, Number of Belts 1, Manufacturer Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC127TYLXL000400)
- NMC Danger Caustic Sign, D403R (D403R)
- STEINER INDUSTRIES Welding Glove, PR (2519BLC-L)
- MCR SAFETY Safety Glasses, Indoor/Outdoor Anti-Scratch (KD119)
- TENSABARRIER Belt Barrier, Black, Belt Color Red (897-15-C-33-NO-R5X-A)
- TENSABARRIER Receiver Post, 38 In H, Black (875-33-RCV)
- TENSABARRIER Receiver Post, 38 In H, Satin Chrome (889T2U-1S-1S-RCV)
- TENSABARRIER Barrier Post with Belt, 13 ft. L (SA1-4PK-MAX-NO-D4X-C)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Black (890U-1P-1P-1P-STD-NO-B9X-C)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Black (890U-1S-1S-1S-STD-NO-B9X-C)
- LAVI INDUSTRIES Retractable Belt Barrier, Powder Coated (50-3016M/YL/18/SF)
- Tensabarrier Crowd Control