Shop All Crowd Control Post & Ropes
Tensabarrier
Receiver Post, 38 In H, Black
Mfr # RB1-89-33-RCV
Zoro # G6619557
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Wheeled
- Base Material Steel
- Post Material Steel
- Includes Receiver Cassette (No Belt)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # RB1-89-33-RCV
- Zoro # G6619557
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Overall Height | 38 in |
Base Diameter | 13 1/2 in |
Maximum Overall Height | 38 in |
Height Adjustability | Fixed Height |
Minimum Overall Height | 38 in |
Manufacturer Warranty Length | 2 yr |
Details
Item | Single Belt Receiver Post |
Base Type | Wheeled |
Base Material | Steel |
Post Material | Steel |
Includes | Receiver Cassette (No Belt) |
ADA Compliance | No |
Post Finish | Black |
Base Finish | Black Wrinkle |
Number of Belts | 1 |
Post Color | Black |
Base Color | Black |
Base Weight | 27 lb |
Fillable | No |
Description
Single Belt Receiver Post, Base Type Wheeled, Fillable No, Maximum Overall Height 38 in, Post Color Black, Post Material Steel, Post Diameter 2 1/2 in, Base Diameter 13 1/2 in, Includes Receiver Cassette (No Belt), Minimum Overall Height 38 in, Base Color Black, Post Finish Black, Base Material Steel, Base Finish Black Wrinkle, Base Weight 27 lb, ADA Compliance No, Height Adjustability Fixed Height, Number of Belts 1, Manufacturer Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE SAFETY GLASSES, Clear Scratch-Resistant (GE106C)
- PROFESSIONAL PLASTICS Complete Face Shield Assembly - IL, Clear Face Shield - Single [Each] (FABFACESHIELD-ADAPT)
- SHOES FOR CREWS Rubber Boots, Black, 9, Unisex, 10" H, PR (885999105024)
- CARHARTT Wrk Boots, Mens, 13, W, Insulated, Drk Brn, PR (CMF8389-13W)
- TENSABARRIER Barrier Post w/ Belt, Wheeled, 7-1/2 ft. L (RB1-89-1P-STD-NO-G6X-C)
- TENSABARRIER Acrylic Sign, Red, Please Enter Here (S01-P-21-7X11-V-HDSB-1701-33)
- TENSABARRIER Slimline Post, Blue, Gray Hammer Tone (890B-33-33-33-MAX-NO-B9X-C)
- TENSABARRIER Adapta-Rail, Horizontal Tubing, Stainless (TUBE-920XX-3S-06/0)
- TENSABARRIER Barrier Post with Belt, PVC, Yellow (886-35-STD-NO-YAX-C)
- TENSABARRIER Receiver Post, 38 In H, Satin Chrome (889T2U-1S-1S-RCV)
- BANNER STAKES PLUS Barrier System Head, 15f, Auth Prsnl (PL4032)
- Tensabarrier Crowd Control