Shop All Crowd Control Post & Ropes
Tensabarrier
Receiver Post, 38 In H, Black
Mfr # 889T2B-33-33-RCV
Zoro # G6914975
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Round Flat
- Base Material Cast Iron
- Post Material Stainless Steel
- For Use With Tens Barrier Posts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 889T2B-33-33-RCV
- Zoro # G6914975
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Overall Height | 38 in |
Base Diameter | 14 in |
Height Adjustability | Fixed Height |
Maximum Overall Height | 38 in |
Manufacturer Warranty Length | 2 yr |
Details
Item | Dual Belt Receiver Post |
Base Type | Round Flat |
Base Material | Cast Iron |
Post Material | Stainless Steel |
For Use With | Tens Barrier Posts |
Post Finish | Black |
Base Finish | Black |
ADA Compliance | Yes |
Includes | Receiver Cassette (No Belt) |
Number of Belts | 1 |
Post Color | Black |
Base Color | Black |
Fillable | No |
Description
Dual Belt Receiver Post, Base Type Round Flat, Fillable No, Maximum Overall Height 38 in, Post Color Black, Post Material Stainless Steel, Post Diameter 2 1/2 in, Base Diameter 14 in, Includes Receiver Cassette (No Belt), Minimum Overall Height Not Applicable, Base Color Black, Post Finish Black, Base Material Cast Iron, Base Finish Black, ADA Compliance Yes, Height Adjustability Fixed Height, Number of Belts 1, Manufacturer Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE L Lime Mesh Hi-Vis Safety Vest Class 2 - Single Size (8210HL-S)
- CAIMAN MIG/Stick Welding Gloves, Cowhide Palm, Universal, PR (1440)
- ENCON Aquarion Portable Eye Wash Station 23.5" L x 17.5" W x 30.5" H (PLS455)
- CONDOR Leather Gloves, Goatskin, Blue/White, M, PR (6JG06)
- TENSABARRIER Receiver Post, 38 In H, Satin Chrome (889T2U-1S-1S-RCV)
- TENSABARRIER Receiver Post, 38 In H, Yellow (875-35-RCV)
- TENSABARRIER Barrier Post with Belt, PVC, Yellow (875-35-STD-NO-YAX-C)
- TENSABARRIER Barrier Post with Belt, PVC, Yellow (875-35-STD-NO-D4X-C)
- TENSABARRIER Cone Topper Reciever, 9" H, Plastic (TC114-23-RCV)
- TENSABARRIER Receiver Post, 38 In H, Black (875-33-RCV)
- ZORO SELECT Plastic Chain, 3 ft.L, Yellow, Polyethylene (93202-6)
- Tensabarrier Crowd Control