Shop All Crowd Control Post & Ropes
Tensabarrier
Receiver Post, 38 In H, Black
Mfr # 886T2-33-RCV
Zoro # G7121974
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Round Sloped
- Base Material Rubber
- Post Material Plastic
- ADA Compliance Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 886T2-33-RCV
- Zoro # G7121974
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Overall Height | 38 in |
Base Diameter | 19 in |
Height Adjustability | Fixed Height |
Maximum Overall Height | 38 in |
Manufacturer Warranty Length | 2 yr |
Details
Item | Dual Belt Receiver Post |
Base Type | Round Sloped |
Base Material | Rubber |
Post Material | Plastic |
ADA Compliance | Yes |
Base Finish | Black |
For Use With | Tens Barrier Posts |
Post Finish | Black |
Includes | Receiver Cassette (No Belt) |
Number of Belts | 1 |
Base Color | Black |
Post Color | Black |
Base Configuration | Detachable |
Fillable | No |
Base Weight | 17 lb |
Description
Dual Belt Receiver Post, Base Type Round Sloped, Fillable No, Maximum Overall Height 38 in, Post Color Black, Post Material Plastic, Post Diameter 2 1/2 in, Base Diameter 19 in, Includes Receiver Cassette (No Belt), Minimum Overall Height Not Applicable, Base Configuration Detachable, Base Color Black, Post Finish Black, Base Material Rubber, Base Finish Black, Base Weight 17 lb, Indoor/Outdoor Usage Outdoor, ADA Compliance Yes, Height Adjustability Fixed Height, Number of Belts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Letters, Red/White, 120, 3/4" x 1/2" (PFA-23)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3301HS)
- OCCUNOMIX OccuNomix Vulcan Baseball Style Bump Cap Black, V410-B06 (V410-B06)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog, Anti-Scratch, Polarized (GSK116VS)
- TENSABARRIER Tensacone Topper, Green, Belt Green/White (TC114-28-MAX-NO-D2X-C)
- TENSABARRIER Tensacone Topper(R), Height 9 In, Orange (TC114-30-MAX-NO-D3X-C)
- TENSABARRIER Barrier Post with Belt, 13 ft. L, Black (889B-33-33-MAX-NO-B9X-C)
- TENSABARRIER Tensacone Topper, Yellow, Belt Yellow/Blk (TC114-35-MAX-NO-D4X-C)
- TENSABARRIER Barrier Post with Belt, PVC, Yellow (875-35-STD-NO-D4X-C)
- TENSABARRIER Slimline Post, Blue, Gray Hammer Tone (890B-33-33-33-MAX-NO-B9X-C)
- GLOBAL INDUSTRIAL Rubber Base For Delineator Post, Hexagonal (670607)
- Tensabarrier Crowd Control Post & Ropes