Shop All Crowd Control Post & Ropes
Tensabarrier
Receiver Post, 38 In H, Black
Mfr # 875-33-RCV
Zoro # G6532127
original price:
$104.04
6% off
new price: $97.69
/ea
Free Shipping & Returns
$97.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Round Flat
- Base Material Cast Iron
- Post Material Plastic
- Includes Receiver Cassette (No Belt)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 875-33-RCV
- Zoro # G6532127
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Overall Height | 38 in |
Base Diameter | 14 in |
Maximum Overall Height | 37 1/2 in |
Height Adjustability | Fixed Height |
Manufacturer Warranty Length | 2 yr |
Details
Item | Single Belt Receiver Post |
Base Type | Round Flat |
Base Material | Cast Iron |
Post Material | Plastic |
Includes | Receiver Cassette (No Belt) |
Base Finish | Black |
ADA Compliance | Yes |
For Use With | Tens Barrier Posts |
Post Finish | Black |
Number of Belts | 1 |
Post Color | Black |
Base Color | Black |
Fillable | No |
Description
Single Belt Receiver Post, Base Type Round Flat, Fillable No, Maximum Overall Height 37 1/2 in, Post Color Black, Post Material Plastic, Post Diameter 2 1/2 in, Base Diameter 14 in, Includes Receiver Cassette (No Belt), Minimum Overall Height Not Applicable, Base Color Black, Post Finish Black, Base Material Cast Iron, Base Finish Black, ADA Compliance Yes, Height Adjustability Fixed Height, Number of Belts 1, Manufacturer Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Flex Post Entrance with Straight Ahead Arrow Decal Only for Flex Paddle, A-DES-GW-1824-23957 (A-DES-GW-1824-23957)
- SIGNMISSION Reserved Parking Sign 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Tenant Parking - Re P O (A-1218 Tenant Parking - Re P O)
- CONDOR Cut-Resistant Gloves, Nitrile, 2XL/11, PR (61CV53)
- GEORGIA BOOT Lace-to-Toe GORE-TEX Waterproof 200G Insulated Work Boot, 10M (G8040)
- TENSABARRIER Barrier Post with Belt, PVC, Yellow (875-35-STD-NO-YAX-C)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Red (890B-33-33-33-STD-NO-R5X-C)
- TENSABARRIER Barrier Post with Belt, PVC, Yellow (886-35-STD-NO-YAX-C)
- TENSABARRIER Barrier Post with Belt, PVC, White (886-32-STD-NO-D4X-C)
- TENSABARRIER Barrier Post, PVC Post, Red Finish (886-21-STD-NO-RAX-C)
- TENSABARRIER Barrier Post with Belt, Black No Scuff (889T2B-33-33-STD-NO-YEX-C)
- US WEIGHT Black Mount, 8 ft, Yel/Blk Belt (U2500CYB)
- Tensabarrier Crowd Control Post & Ropes