Shop All Crowd Control Post & Ropes
Tensabarrier
Receiver Post, 36-1/2 In H, Black Wrinkle
Mfr # 889R-33-89-RCV
Zoro # G6739214
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Removable
- Base Material Steel
- Post Material Stainless Steel
- ADA Compliance No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 889R-33-89-RCV
- Zoro # G6739214
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Overall Height | 36 1/2 in |
Base Diameter | 5 in |
Minimum Overall Height | 36 1/2 in |
Manufacturer Warranty Length | 2 yr |
Maximum Overall Height | 36 1/2 in |
Height Adjustability | Fixed Height |
Details
Item | Single Belt Receiver Post |
Base Type | Removable |
Base Material | Steel |
Post Material | Stainless Steel |
ADA Compliance | No |
Includes | Receiver Cassette (No Belt) |
Post Finish | Black Wrinkle |
For Use With | Crowd Control/4213S-S Socket Needed |
Base Finish | Black Wrinkle |
Number of Belts | 1 |
Post Color | Black |
Base Color | Black |
Base Configuration | Detachable |
Fillable | No |
Description
Single Belt Receiver Post, Base Type Removable, Fillable No, Maximum Overall Height 36 1/2 in, Post Color Black, Post Material Stainless Steel, Post Diameter 2 1/2 in, Base Diameter 5 in, Includes Receiver Cassette (No Belt), Minimum Overall Height 36 1/2 in, Base Configuration Detachable, Base Color Black, Post Finish Black Wrinkle, Base Material Steel, Base Finish Black Wrinkle, Indoor/Outdoor Usage Indoor, ADA Compliance No, Height Adjustability Fixed Height, Number of Belts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Fire Alarm Pull Station, Red, 2-1/2" D (K-270-DOC)
- WEARWELL Drainage Holes Drainage Mat 18 In W x 24 In L, 7/8 In (477.78X18X24GRBK)
- FLOORTEX 24" L x Polyurethane, 43/64" Thick (FCA21624BK)
- PIG Sorbents, 6.8 gal., Universal Absorbed, Black, Polyester (GRP923X25-BK)
- TENSABARRIER Tensacone Topper, Blue, Belt Yellow/Black (TC114-23-MAX-NO-D4X-C)
- TENSABARRIER Barrier Post with Belt, Yellow/Black (886-35-MAX-NO-D4X-C)
- TENSABARRIER Barrier Post with Belt, 13 ft. L (SA1-4PK-MAX-NO-D4X-C)
- TENSABARRIER Receiver Post, 38 In H, Satin Chrome (889T2U-1S-1S-RCV)
- TENSABARRIER Barrier Post, Plastic Post, Black Finish (897-24-S-33-NO-RHX-C)
- TENSABARRIER Acrylic Sign, Red, Please Enter Here (S01-P-21-7X11-V-HDSB-1701-33)
- VIC CROWD CONTROL VIP Crowd Control 10 x 10 ft. Pipe & Drape (10x10F)
- Tensabarrier Crowd Control