Shop All Crowd Control Post & Ropes
Tensabarrier
Receiver Post, 36-1/2 In H, Black
Mfr # 889R-33-33-RCV
Zoro # G7200672
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Removable
- Base Material Steel
- Post Material Stainless Steel
- Post Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 889R-33-33-RCV
- Zoro # G7200672
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Overall Height | 36 1/2 in |
Base Diameter | 5 in |
Manufacturer Warranty Length | 2 yr |
Maximum Overall Height | 36 1/2 in |
Minimum Overall Height | 36 1/2 in |
Height Adjustability | Fixed Height |
Details
Item | Single Belt Receiver Post |
Base Type | Removable |
Base Material | Steel |
Post Material | Stainless Steel |
Post Finish | Black |
For Use With | Crowd Control/4213S-S Socket Needed |
ADA Compliance | No |
Includes | Receiver Cassette (No Belt) |
Base Finish | Black |
Number of Belts | 1 |
Post Color | Black |
Base Color | Black |
Base Configuration | Detachable |
Fillable | No |
Description
Single Belt Receiver Post, Base Type Removable, Fillable No, Maximum Overall Height 36 1/2 in, Post Color Black, Post Material Stainless Steel, Post Diameter 2 1/2 in, Base Diameter 5 in, Includes Receiver Cassette (No Belt), Minimum Overall Height 36 1/2 in, Base Configuration Detachable, Base Color Black, Post Finish Black, Base Material Steel, Base Finish Black, Indoor/Outdoor Usage Indoor, ADA Compliance No, Height Adjustability Fixed Height, Number of Belts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, XL, PR (MU3624FRXL)
- CELLUCAP Shoe Covers, Polyethylene, 9 in Overall Height, Elastic Closure, Blue, XL, Pack of 300 (26011B)
- HONEYWELL UVEX Disposable Lens Cleaning Station, 16 oz. (S483)
- NMC Exit (Left Arrow), 18X12, .080 Hip Ref Alum (TM79K)
- TENSABARRIER Barrier Post with Belt, Black (886-33-MAX-NO-B9X-C)
- TENSABARRIER Barrier Post, PVC Post, Red Finish (897-15-S-21-NO-RAX-C)
- TENSABARRIER Barrier Post with Belt, PVC, Yellow (886-35-STD-NO-YAX-C)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Black (890U-1P-1P-1P-STD-NO-B9X-C)
- TENSABARRIER Barrier Post w/ Belt, 7-1/2 ft. L, Yellow (875-33-STD-NO-Y5X-C)
- TENSABARRIER Cone Topper Reciever, 9" H, Plastic (TC114-23-RCV)
- ZORO SELECT Plastic Chain, 1-1/2 In x 100 ft, Black (30003-100)
- Tensabarrier Crowd Control