Shop All Crowd Control Post & Ropes
Tensabarrier
Receiver Post, 18 In H, Polished Chrome
Mfr # 8G1U-1P-1P-1P-RCV
Zoro # G6717094
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 in
- Base Type Universal
- Base Material Steel
- Post Material Steel
- ADA Compliance Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 8G1U-1P-1P-1P-RCV
- Zoro # G6717094
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 in |
Overall Height | 18 in |
Base Diameter | 14 in |
Minimum Overall Height | 18 in |
Manufacturer Warranty Length | 2 yr |
Height Adjustability | Fixed Height |
Maximum Overall Height | 18 in |
Details
Item | Single Belt Receiver Post |
Base Type | Universal |
Base Material | Steel |
Post Material | Steel |
ADA Compliance | Yes |
Post Finish | Polished Chrome |
Base Finish | Polished Chrome |
Number of Belts | 1 |
Base Weight | 18 lb |
Fillable | No |
Description
Single Belt Receiver Post, Base Type Universal, Fillable No, Maximum Overall Height 18 in, Post Material Steel, Post Diameter 2 in, Base Diameter 14 in, Minimum Overall Height 18 in, Post Finish Polished Chrome, Base Material Steel, Base Finish Polished Chrome, Base Weight 18 lb, ADA Compliance Yes, Height Adjustability Fixed Height, Number of Belts 1, Manufacturer Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Wall Mounted Eyewash Station Stainless Steel (GBF1724)
- CONDOR Jersey Gloves, Poly/Cotton, S, Brown, PR (5AX38)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Khaki, 2XL (KH841XXL)
- CONDOR 3 ft. L x Vinyl; Closed Cell Nitrile Foam, 3/8" Thick (39R808)
- TENSABARRIER Barrier Post w/ Belt, 7-1/2 ft. L, Yellow (875-33-STD-NO-Y5X-C)
- TENSABARRIER Receiver Post, 38 In H, Black (875-33-RCV)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L (886-35-STD-NO-D4X-C)
- TENSABARRIER Receiver Post, 38 In H, Polished Chrome (889T2U-3P-3P-RCV)
- TENSABARRIER Barrier Post with Belt, PVC, Yellow (886-35-STD-NO-YAX-C)
- TENSABARRIER Wall Mount Receiver, Black (898CLIP)
- US WEIGHT Barrier Post with Belt, HDPE, Black, PR (U2000CYB)
- Tensabarrier Crowd Control