Shop All Crowd Control Post & Ropes
Tensabarrier
Merchandising Bowl, Clear, Dia. 12 1/2
Mfr # TENSABOWL-HDSC-NOFR-NODIVIDER
Zoro # G6068054
product price: $60.99
/ea
Not eligible for select promotions
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Overall Length 12 4/5 in
- Material Plastic
- Includes Mounting Adapter
- Bowl Dia. (In.) 12 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # TENSABOWL-HDSC-NOFR-NODIVIDER
- Zoro # G6068054
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 12 4/5 in |
Bowl Dia. (In.) | 12 1/2 in |
Overall Height | 10 in |
Outside Diameter | 12 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Merchandising Bowl |
Color | Clear |
Material | Plastic |
Includes | Mounting Adapter |
For Use With | Tensabarrier Posts |
ADA Compliance | No |
Finish | Unfinished |
Accessory Type | Merchandising Bowl |
Description
Merchandising Bowl, Product Type Bowl, For Use With Tensabarrier Posts, Compatible Barrier Not Applicable, Color Clear, Overall Height 10 in, Overall Length 12 4/5 in, Overall Width Not Applicable, Outside Diameter 12 in, Material Plastic, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUSTANG SURVIVAL Life Vest, Gray/ANSI Yellow Green, 22" L (MD2016v03-191-0-202)
- XPOSE SAFETY 3 in x 1000' Danger Tape, 2PK (PDT-2-X-S)
- BRADY SCAFFTAG Tag Holder, DO NOT USE SCAFFOLD NO UTILIZAR EL ANDAMIO, 10PK (SCAF-STH 153)
- CONDOR Safety Sign, 10" W, 7" H, 0.055" Thickness, 469J74 (469J74)
- TENSABARRIER Barrier Post, Plastic Post, Orange Finish (TC114-30-MAX-NO-RIX-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-30-C-35-NO-Y5X-A)
- TENSABARRIER Barrier Post with Belt, Black (886-33-MAX-NO-B9X-C)
- TENSABARRIER Barrier Post with Belt, Black No Scuff (890B-33-33-33-STD-NO-YAX-C)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Red (890B-33-33-33-STD-NO-R5X-C)
- TENSABARRIER Barrier Post w/ Belt, Wheeled, 7-1/2 ft. L (RB1-89-1P-STD-NO-G6X-C)
- MONTOUR LINE Fluorescent Orange Plastic Chain S Hook, 2 in (CH-S-20-FOR)
- Tensabarrier Crowd Control