Shop All Crowd Control Accessories
Tensabarrier
Magnetic Wall Receiver, Black, Unfinished
Mfr # 898-MAGNET-ADAPTER
Zoro # G8506410
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Belt
- Color Black
- Finish Unfinished
- Height 2 in
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 898-MAGNET-ADAPTER
- Zoro # G8506410
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 2 in |
Overall Height | 2 in |
Details
Item | Magnetic Wall Receiver |
For Use With | Belt |
Color | Black |
Finish | Unfinished |
Material | Metal |
Includes | Hardware |
Compatible with Manufacturer Model Number | 897 |
Weight | 0.1 lb |
Product Type | Wall Receiver |
Compatible Manufacturer Model Number | 897 |
Compatible Manufacturer Part Number | 897 |
For Use with Mfr. Model Number | 897 |
For Use With Mfr. Model Number | 897 |
Description
Magnetic Wall Receiver, Product Type Wall Receiver, For Use With Belt, Includes Hardware, Overall Height 2 in, Weight 0.1 lb, Color Black, Material Metal, Finish Unfinished, Compatible with Manufacturer Model Number 897
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Low Halide Pipe Tape, Green, 100 ft. L, B30C-1125-569-GN (B30C-1125-569-GN)
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, L, PR (4850L)
- TIMBERLAND PRO Loafer Shoe, W, 6 1/2, Black, PR (TB187528001)
- REFRIGIWEAR Cold Protection Gloves, 40g Thinsulate/Tricot Lining, L (0321RGRNLAR)
- TENSABARRIER Sign Frame, 11 x 8-1/2 In, Black (FRAME-HDSC-33-8511HD-V)
- TENSABARRIER Dolly, Black, 4 in. H x 17 in. L (PR1)
- TENSABARRIER Sign Frame, 11 x 7 In, Black (FRAME-HDSC-33-0711HD-V)
- TENSABARRIER Acrylic Sign, Blue, Line Forms Here (S17-P-23-7X11-V-HDSB-1701-33)
- TENSABARRIER Magnetic Belt End, Black, Unfinished (BELTEND-D)
- TENSABARRIER Acrylic Sign, Black, Please Enter Here (S01-P-33-7X11-V-HDSB-1701-33)
- TENSABARRIER Acrylic Sign, Red, Line Forms Here (S17-P-21-7X11-V-HDSB-1701-33)
- Tensabarrier Crowd Control Accessories