Shop All Crowd Control Accessories
Tensabarrier
Magnetic Belt End, Black, Unfinished
Mfr # BELTEND-D
Zoro # G8506121
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Tensabarrier Cassette
- Finish Unfinished
- Height 2 in
- Material Plastic/Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # BELTEND-D
- Zoro # G8506121
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 2 in |
Width | 1 1/2 in |
Overall Width | 1 1/2 in |
Overall Height | 2 in |
Details
Item | Magnetic Belt End |
Color | Black |
For Use With | Tensabarrier Cassette |
Finish | Unfinished |
Material | Plastic/Metal |
Includes | Hardware |
Weight | 0.1 lb |
Product Type | Magnetic Belt End |
Description
Magnetic Belt End, Product Type Magnetic Belt End, For Use With Tensabarrier Cassette, Includes Hardware, Overall Height 2 in, Weight 0.1 lb, Color Black, Overall Width 1 1/2 in, Material Plastic/Metal, Finish Unfinished
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Chemical Resistant Glove, 15 mil, Sz 10, PR (37-175)
- CONDOR Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 474N80 (474N80)
- CONDOR High-Visibility Vest, ANSI Class 1, U-Block, Mesh Polyester, Hook-and-Loop, Lime, Size S/M (53YK39)
- OIL-DRI Spill Kit Refill, Universal (L90667R)
- TENSABARRIER Standard Belt End, Black, Unfinished (BELTEND-C)
- TENSABARRIER Acrylic Sign, Blue, Line Forms Here (S17-P-23-7X11-V-HDSB-1701-33)
- TENSABARRIER Sign Frame, 11 x 7 In, Black (FRAME-HDSC-33-0711HD-V)
- TENSABARRIER Acrylic Sign, Black, Please Wait Here (S21-P-33-7X11-V-HDSB-1701-33)
- TENSABARRIER Sign Frame, 11 x 8-1/2 In, Black (FRAME-HDSC-33-8511HD-V)
- TENSABARRIER Acrylic Sign, Red, Line Forms Here (S17-P-21-7X11-V-HDSB-1701-33)
- VISIONTRON 7x11 Sign Frames, Indoor/Outdoor (FR711DSPCPC)
- Tensabarrier Crowd Control